MANABLOC 1/2" Port Cap, Zero Lead Zoom

MANABLOC 1/2" Port Cap, Zero Lead

SKU:36205

Brand: Viega

Viega
Qty Price
$1.08
/ each
$25.75 / box (25 units x $1.03)
In Stock! Ships in 24-48 Hours
(751 Available)
0

Specs

Size: 1/2"
Material: Plastic
Type: Port Cap
Features: Zero Lead
Application: Plumbing
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F877
ASTM F1960
Manifold Compatibility: Manabloc
MINIBLOC
Max Temp (F): 200°F

Description for Viega 36205

MANABLOC Port and Supply caps provide a safety cap if port or supply connection is not in use. (Fits all ports except 3/8" compression ports)

**Note: This item is lead free.

MANABLOC 1/2" Port Cap, Zero Lead

REVIEW SNAPSHOT®

by PowerReviews
ViegaMANABLOC 1/2" Port Cap, Zero Lead
 
4.4

(based on 16 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

92%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Quick & convienient to install

Mounted Manobloc on 3/4" plywood backboard with 2 side boards drilled (per inacurate template provided with manifold kit) to provide stablility for PEX connections to each port. Ordered spare Valve Stem...Read complete review

Mounted Manobloc on 3/4" plywood backboard with 2 side boards drilled (per inacurate template provided with manifold kit) to provide stablility for PEX connections to each port. Ordered spare Valve Stem Replacement Kit to leave with customer in case of future Manobloc design changes. Centrally located branch valves integrated into the Manobloc are a great idea too. Would have been helpful if the drilling template would have been accurately printed, as it caused most of the PEX connections to be off center, some by almost 1/2 an inch.

VS

Most Liked Negative Review

 

This is NOT 1/2

My original 1/2" hex caps cracked in half, two of them! Cracked! They installed the system in a wall that was shared by the living room, ruined drywall and carpet. ...Read complete review

My original 1/2" hex caps cracked in half, two of them! Cracked! They installed the system in a wall that was shared by the living room, ruined drywall and carpet. This cap fits 3/4" normal pipe thread, not 1/2". I had to buy the 3/8" cap to fit on my 1/2" ports. These caps are nowhere close to 1/2".

Reviewed by 16 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

Thread protection

By Neil

from Central IL

Verified Buyer

Comments about MANABLOC 1/2" Port Cap, Zero Lead:

After installing the manifold I'm not really worried about the valves leaking. But these covers are nice for protecting the threads on the outlet ports.

 
5.0

Smart buy

By John D

from Lacygne, KS

Verified Buyer

Comments about MANABLOC 1/2" Port Cap, Zero Lead:

Definitely needed on your Manabloc manifold. Just in case someone decides to turn on an open port.

 
5.0

Manabloc Port Caps

By Happy Camper

from Brockway, PA

Verified Buyer

Comments about MANABLOC 1/2" Port Cap, Zero Lead:

The caps I purchased were exactly what I needed to stop leaks on my manabloc home system since when installed the unused ports were never capped off and they started to leak after only 5 years.

The woman that helped me in your company was very helpful after I had contacted the manufacturer who then sent me to another contact and they in fact sent me to someone else who could only supply parts to contractors.

My problem seems to be fixed and hopefully will stay that way.

 
2.0

But does ifit?

By Copper Guy

from Perkasie, PA

Comments about MANABLOC 1/2" Port Cap, Zero Lead:

I bought s 1/2" cap to thread onto an unused 1/2" connector on a Manabloc. It will not stay on as I try to thread it. What am I doing wrong??

 
1.0

This is NOT 1/2

By Get the sizes right

from Houston, Texas

Verified Buyer

Comments about MANABLOC 1/2" Port Cap, Zero Lead:

My original 1/2" hex caps cracked in half, two of them! Cracked! They installed the system in a wall that was shared by the living room, ruined drywall and carpet. This cap fits 3/4" normal pipe thread, not 1/2". I had to buy the 3/8" cap to fit on my 1/2" ports. These caps are nowhere close to 1/2".

 
5.0

Ease of mind

By Jimmyb

from Kansas

Verified Buyer

Comments about MANABLOC 3/8"" Port Cap, Zero Lead:

I actually used this cap on a generic manifold I purchased years ago. I just feel safer when all the extra ports are capped.

 
5.0

Ease of mind

By Jimmyb

from Kansas

Verified Buyer

Comments about MANABLOC 1/2" Port Cap, Zero Lead:

For the price, I installed a cap on every unused port on my Manablocs. It probably doesn't need it and will never leak but just in case. Who knows, maybe a kid would turn one on and walk away....

 
5.0

Great idea!

By Pex convert

from Chicago, IL

Verified Buyer

Comments about MANABLOC 1/2" Port Cap, Zero Lead:

The Manabloc valve covers are a great idea to protect your unused valves from dirt and damage. For just pennies you can have peace of mind.

 
5.0

A must use

By hotrod

from Moreland,Ky

Verified Buyer

Comments about MANABLOC 1/2" Port Cap, Zero Lead:

This is a must use product if you aren't using all the ports of your manifold. No worries about someone turning on a valve with no line hooked up.

 
5.0

It works

By Cleveland Guy

from Olmsted Twp, OH

Verified Buyer

Comments about MANABLOC 1/2" Port Cap, Zero Lead:

This is what you need to cap the unused ports in the Manabloc Pex manifold. It makes a nice clean install and prevents and water accident if someone inadvertently opens the valve to an unused port.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 4 Answers
Displaying questions 1-2
  • MANABLOC 1/2" Port Cap, Zero Lead

    Q:

    How are these threaded? The Thread spec.
    Asked on 3/20/2012 by David from State College, PA

    1 answer

    • CUSTOMER CARE

      A:

      MANABLOC manifolds have unique thread for all distribution and supply ports, but the specific thread spec information is not available.

      Answered on 3/23/2012 by PexSupply Staff from NY
  • MANABLOC 1/2" Port Cap

    Q:

    Are these end caps made entirely out of PEX?
    Asked on 10/18/2010 by Anonymous

    3 answers

    • CUSTOMER CARE

      A:

      These port caps are made of engineered plastic.

      Answered on 10/21/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      NO. They are 100% plastic. PEX is a polyethylene.

      Answered on 11/28/2011 by Totally Pex all the way. from Fort Worth, TX
    • VERIFIED BUYER

      A:

      Doubt it very much. The pipe is PEX and is cross-linked polyethylene (PE) (the X is for cross-linked) by radiation or a cross-linking agent and heat. The end caps appear to be injection molded from an ordinary plastic. Could be PEX (mold first and then cross-link) but would guess that would be both not necessary for the application and more expensive.

      Answered on 3/30/2011 by Roger the Lodger from Chester Springs, PA
Displaying questions 1-2

Do you have a question about this product?