1/2", 6 Port Zero Lead Bronze PEX Press MINIBLOC Zoom

1/2", 6 Port Zero Lead Bronze PEX Press MINIBLOC

SKU:38063

Brand: Viega

Viega
Qty Price
$72.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
2

Specs

Number of Outlets: 6
Features: Zero Lead
Loop Size: 1/2"
Material: Plastic
Tubing Compatibility: PEX
Fitting System Compatibility: Press (Viega)
Application: Plumbing

Description for Viega 38063

ZERO LEAD MINIBLOC - BRONZE PEX PRESS

Bronze PEX Press MINIBLOCs provide a zone manifold for the plumbing system. These MINIBLOCs use 1/2" distribution lines. All Bronze PEX Press MINIBLOCs include port Press connections, drill templates, instruction guide, faceplate and port labels.

The sku number represents all blue valves. Red valve caps are included to designate hot water lines.

Please Note:


Image may not reflect actual product

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

1/2", 6 Port Zero Lead Bronze PEX Press MINIBLOC

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 1/2", 3 Port Zero Lead Bronze PEX Press MINIBLOC

    Q:

    It appears this is open on both ends, is there a way to make it closed and act as an end terminal. I want to run one 3/4" to my kitchen, then branch to 3 1/2" for the coffee maker and icemaker and dog dish.
    Asked on 9/24/2013 by Socom from Connecticut

    1 answer

  • 1/2", 6 Port Zero Lead Bronze PEX Press MINIBLOC

    Q:

    is the inlet on this 1/2 or 3/4 and outlets 1/2?
    Asked on 7/2/2012 by Steve from Missouri

    1 answer

    • CUSTOMER CARE

      A:

      The outlets on this MINIBLOC (part 38063) are 1/2". The 1/2" PEX press fittings for these ports are included. The inlets require MINIBLOC/MANABLOC supply adapters. All of the options are available at the link below. 3/4" and 1" are the only possible sizes.

      http://www.pexsupply.com/MANABLOC-Supply-Adapters-764000

      Answered on 7/2/2012 by PexSupply Staff from NY
  • 1/2", 10 Port Zero Lead Bronze PEX Press MINIBLOC

    Q:

    What is the internal manifold size (i.e. 1/2",3/4", 1", etc)?
    Asked on 1/7/2011 by Anonymous

    1 answer

  • 1/2", 3 Port Zero Lead Bronze PEX Press MINIBLOC

    Q:

    What size supply adapters work with the 1/2 minibloc?
    Asked on 9/26/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      There are various sizes of supply adapters that can be used with this MINIBLOC; the size you select depends on the size of your supply line.

      Answered on 9/29/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons