1/2", 24 Port PEX Press MANABLOC (9 hot, 15 cold) Zoom

1/2", 24 Port PEX Press MANABLOC (9 hot, 15 cold)

SKU:38243

Brand: Viega

Viega
38243 has been discontinued.
Direct Replacement:
SKU: 49243
Brand: Viega
4

Resources

Specs

Loop Size: 1/2"
Number of Outlets: 24
Number of Outlets (Cold): 15
Number of Outlets (Hot): 9

Description for Viega 38243

Please Note:

  • Supply adapters must be purchased separately and are required to install this product.
  • Mounting straps are optional and are sold separately.
  • The 10-year warranty only applies if this MANABLOC is installed with all Viega products.
  • 53601: MANABLOC Supply End Cap does not come included and must be purchased separately.


Bronze PEX Press Manablocs provide a home-run distribution manifold for the plumbing system. These Manablocs utilize either 3/8" or 1/2" distribution lines. Each Manabloc comes factory pre-assembled with color coded hot and cold ports. All Bronze PEX Press Manablocs include Press connections, drill templates, instruction guide, faceplate and port labels.

**Requires PEX Press Tool

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

1/2", 24 Port PEX Press MANABLOC (9 hot, 15 cold)

REVIEW SNAPSHOT®

by PowerReviews
Viega1/2", 14 Port PEX Press MANABLOC (6 hot, 8 cold)
 
4.9

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

Awesome

By DIY Home Remodel

from Kennedy, NY

Verified Buyer

Comments about 1/2", 14 Port PEX Press MANABLOC (6 hot, 8 cold):

This product was amazingly easy to install. I love the press pex install. The instruction and accessories (hanging clips, etc) made the install a breeze.

 
5.0

Great Manifold

By Michael

from Oil City, PA

Verified Buyer

Comments about 1/2"", 24 Port PEX Press MANABLOC (9 hot, 15 cold):

This manifold is used to update a plumbing system in a 1900 two story house. It is replacing badly oxidized copper pipes without any zone control. The Manablock is connected to rough in plumbing as well as completed circuits. Install instructions were accurate and easy to follow. Installation of the inital Manablock only took twenty minutes, plus five minutes per line.

The only negative I would say about this evolution is that the supplied Viega Supply end cap had a defective brass ring. (The mill did not cut the threads). Pex Supply is making good on it, but I should have inspected the shipment thoroughly when it arrived.

 
5.0

almost to easy

By magwa999

from St Stephen, New Brunswick

Verified Buyer

Comments about 1/2", 14 Port PEX Press MANABLOC (6 hot, 8 cold):

I am putting in a new bathroom and decided it was time to re-do the water system. Did lots of research and am happy to say this is the best and easiest way to go. I have nothing bad to say as this was even easier than I thought. Highly recommend for ease of use and customer service.

 
5.0

30 Port PEX Press MANABLOC Package

By Greg

from Central TX

Verified Buyer

Comments about 1/2"", 30 Port PEX Press MANABLOC (12 hot, 18 cold):

Your Website was easy to navigate and the product information was great.

Installed 3 of these units in one home and they worked perfectly.

PexSupply.com is at the top of my "Favorites" bar!

 
5.0

Non Plumber

By Plumber w/o Crack

from Washington "State"

Verified Buyer

Comments about 1/2"", 24 Port PEX Press MANABLOC (9 hot, 15 cold):

simple solution to many plumbing issues. Looks and works great.

 
5.0

Neophyte Pex homeowner

By Pex Neophyte Paul

from Westminster, MD

Verified Reviewer

Comments about 1/2"", 24 Port PEX Press MANABLOC (9 hot, 15 cold):

This manifold is great much improved over the old manibloc I just replaced. Installation of this product couldn't have been any simpler!

I had the old one down, out and the new one (all 21 lines) installed with no leaks in less than two hours!!! I was planning for this to take me the whole day!

I am a Pex convert! All local plumbers wanted to replace it with PVC, ball valves, and sharkbite connectors - for minimum of $1200.00.

All in all I saved over $800!!!!!

If I can do this anyone can!!!

(0 of 1 customers found this review helpful)

 
4.0

better way to do water

By hal9000

from lost, VA

Verified Buyer

Comments about 1/2", 14 Port PEX Press MANABLOC (6 hot, 8 cold):

Use it to evenly distrubute water around your house or business.
with pex no sodering is needed contious runs make for less issues later.

(1 of 2 customers found this review helpful)

 
5.0

Very good product

By Don

from Eastern US

Verified Buyer

Comments about 1/2", 18 Port PEX Press MANABLOC (8 hot, 10 cold):

I have had experience with this product and it is easy to work with, i will continue to use it.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

12 Questions | 12 Answers
Displaying questions 1-10Previous | Next »
  • 1/2", 14 Port PEX Press MANABLOC (6 hot, 8 cold)

    Q:

    What size supply lines are needed for the 14 port manifold.
    Asked on 6/14/2013 by Wayne from Ione. Washington

    1 answer

    • CUSTOMER CARE

      A:

      3/4" PEX would generally be sufficient for 14 ports.

      Answered on 6/27/2013 by PexSupply Staff from NY
  • 1/2", 14 Port PEX Press MANABLOC (6 hot, 8 cold)

    Q:

    can Pex pipe made by any manufacturer be used with this system?
    Asked on 6/7/2013 by anonymous from southern california

    1 answer

    • CUSTOMER CARE

      A:

      It can, but the full 10-year warranty on the entire system will only be in effect if you use all Viega products.

      Answered on 6/28/2013 by PexSupply Staff from NY
  • 1/2"", 24 Port PEX Press MANABLOC (9 hot, 15 cold)

    Q:

    which supply adapters do i need for the viega 38243?
    Asked on 9/20/2012 by damian from hannibal, MO

    1 answer

    • CUSTOMER CARE

      A:

      Any MANABLOC supply adapters will work with that model. You should base your choice on the size (3/4" or 1") and connection method (crimp, PEX press, or threaded) that you prefer. Part 38243 is PEX press, so you'd probably want to use either part 96141 or 96161.

      Answered on 9/25/2012 by PexSupply Staff from NY
  • 1/2", 14 Port PEX Press MANABLOC (6 hot, 8 cold)

    Q:

    How far should the manifold be from the hot water heater?
    Asked on 1/31/2012 by Yodintenn from Munford, TN

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer recommends installing the MANABLOC between 1.5 and 8 feet from the water heater. The minimum distance (which extands to 3 feet if the MANABLOC is placed above the water heater) protects the unit form flue heat. The maximum recommended distance minimizes both heat loss and delivery time of hot water to fixtures.

      Answered on 2/1/2012 by PexSupply Staff from NY
  • 1/2"", 36 Port PEX Press MANABLOC (14 hot, 22 cold)

    Q:

    do you run the 1/2 inch lines from the basement to the second floor? Or do we need to change the size?
    Asked on 11/22/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You can run 1/2" lines directly to fixtures on the second floor.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • 1/2"", 30 Port PEX Press MANABLOC (12 hot, 18 cold)

    Q:

    Can the manifold be installed across basement ceiling joists rather than mounting on a wall.
    Asked on 10/25/2011 by Ronmac from Millburn, NJ

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the MANABLOC can be installed across basement ceiling joists.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • 1/2", 36 Port PEX Press MANABLOC (14 hot, 22 cold)

    Q:

    Are the valves replaceable or repairable?
    Asked on 7/7/2011 by Mark

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they are. Please see part number 50602.

      Answered on 7/8/2011 by PexSupply Staff from NY
  • 1/2", 14 Port PEX Press MANABLOC (6 hot, 8 cold)

    Q:

    Is there 14 fittings included for press connection?
    Asked on 6/16/2011 by Warren from Boston, MA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, but supply adapters must be purchased separately.

      Answered on 6/17/2011 by PexSupply Staff from NY
  • 1/2", 24 Port PEX Press MANABLOC (9 hot, 15 cold)

    Q:

    Can the Manabloc system be used with the propex (uponor) system? If not directly, can it be converted? Thanks!
    Asked on 6/2/2011 by rj from mpls, mn

    1 answer

    • CUSTOMER CARE

      A:

      You cannot use the ProPEX system on the MANABLOC. You can use ProPEX at your fixtures, however.

      Answered on 6/3/2011 by PexSupply Staff from NY
  • 1/2", 14 Port PEX Press MANABLOC (6 hot, 8 cold)

    Q:

    How much is the press sleves and what size of pack do they come in?
    Asked on 5/25/2011 by Anthony from Piedmount WV

    1 answer

Displaying questions 1-10Previous | Next »

Do you have a question about this product?