3/8" x 3/8" PEX Crimp Ball Valve Zoom

3/8" x 3/8" PEX Crimp Ball Valve

SKU:40010

Brand: Viega

Viega
40010 has been discontinued.
Direct Replacement:
SKU: 46010
Brand: Viega

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Size: 3/8"
3/8" x 3/8"
PEX Size: 3/8"
Material: Brass

Description for Viega 40010

PEX Crimp Ball Valve - 1/4" turn (Brass) - PEX Crimp x PEX Crimp, 3/8".

3/8" x 3/8" PEX Crimp Ball Valve

REVIEW SNAPSHOT®

by PowerReviews
Viega3/8" x 3/8" PEX Crimp Ball Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great price for hard to find valve

By snooper

from Tooele UT

Verified Buyer

Comments about 3/8" x 3/8" PEX Crimp Ball Valve:

great service, quick delivery, great price I appreicate you having hard to find products

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons