1/2", 3 Port Zero Lead Brass PEX Crimp MINIBLOC Zoom

1/2", 3 Port Zero Lead Brass PEX Crimp MINIBLOC

SKU:41033

Brand: Viega

Viega
Qty Price
$41.95
/ each
$201.25 / box (5 units x $40.25)
In Stock! Ships in 24-48 Hours
(5 Available)

Specs

Number of Outlets: 3
Loop Size: 1/2"
Material: Plastic
Tubing Compatibility: PEX
Application: Plumbing
Features: Zero Lead

Description for Viega 41033

ZERO LEAD MINIBLOC - BRASS PEX CRIMP

Brass PEX Crimp MINIBLOCs provide a zone manifold for the plumbing system. These MINIBLOCs use 1/2" distribution lines. All Brass PEX Crimp MINIBLOCs include port Crimp connections, drill templates, instruction guide, faceplate and port labels.

The SKU number represents all blue valves. Red valve caps are included to designate hot water lines.

Supply connections need to be ordered separately.

Image may not represent actual product

**Important**

  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

1/2", 3 Port Zero Lead Brass PEX Crimp MINIBLOC

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons