1/2", 24 Port Crimp MANABLOC (9 hot, 15 cold) Zoom

1/2", 24 Port Crimp MANABLOC (9 hot, 15 cold)

SKU:41243

Brand: Viega

Viega
Qty Price
$186.95
/ each
$358.90 / box (2 units x $179.45)
In Stock! Ships in 24-48 Hours
(32 Available)

Specs

Loop Size: 1/2"
Outlet Type: PEX
Number of Outlets: 24
Number of Outlets (Cold): 15
Number of Outlets (Hot): 9
Material: Plastic
Application: Plumbing
Fitting System Compatibility: Crimp
Tubing Compatibility: PEX
Warranty: 10 Years

Description for Viega 41243

Please Note:

  • Supply adapters must be purchased separately and are required to install this product.
  • Mounting straps are optional and are sold separately.
  • The 10-year warranty only applies if this MANABLOC is installed with all Viega products.
  • 53601: MANABLOC Supply End Cap does not come included and must be purchased separately.

Brass PEX Crimp MANABLOCs provide a home-run distribution manifold for the plumbing system. These MANABLOCs utilize either 3/8" or 1/2" distribution lines. Each MANABLOC comes factory pre-assembled with color coded hot and cold ports. All Brass PEX Crimp MANABLOCs include port Crimp connections, drill templates, instruction guide, faceplate and port labels.

**Requires Crimping Tool.

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

1/2", 24 Port Crimp MANABLOC (9 hot, 15 cold)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons