1/2" PEX Full Circle Crimp Tool In Yellow Zoom

1/2" PEX Full Circle Crimp Tool In Yellow

SKU:41723

Brand: Viega

Viega
Qty Price
$119.95
/ each
$233.90 / box (2 units x $116.95)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Application: 1/2" PEX
Type: Tool
Tubing Compatibility: PEX
Fitting System Compatibility: Crimp

Description for Viega 41723

PEX Crimp angled hand tools allow for a complete full-circle crimp in tight spaces.

1/2" PEX Full Circle Crimp Tool In Yellow

REVIEW SNAPSHOT®

by PowerReviews
Viega1/2" PEX Full Circle Crimp Tool In Yellow
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Quality tool

By Steve

from Coopersburg pa

Verified Buyer

Comments about 3/4" PEX Full Circle Crimp Tool In Blue:

Excellent tool highly recommended u get what u pay for also fits in tight places

 
5.0

Great product, for the price.

By Boss Man

from Topsham, Me.

Verified Buyer

Comments about 1/2" PEX Full Circle Crimp Tool In Yellow:

Super great tool for small spaces

 
5.0

arrived in good condition of the product

By van

from las vegas, nv

Verified Buyer

Comments about 1/2" PEX Full Circle Crimp Tool In Yellow:

pex tool of this product is great tool and reliable tool to use.

(2 of 2 customers found this review helpful)

 
5.0

these are the best crimp tool by far

By bull dog

from pittsburgh, pa

Verified Buyer

Comments about 1/2" PEX Full Circle Crimp Tool In Yellow:

this is the best crimp tool for tight spots

(2 of 2 customers found this review helpful)

 
5.0

Tight spaces

By frog

from Pensacola , FL.

Verified Buyer

Comments about 1/2" PEX Full Circle Crimp Tool In Yellow:

Used for pipe repair on RV'S in very tight places.Would recommend for use by all RV'ers.

(3 of 3 customers found this review helpful)

 
5.0

One easy to use tool

By Dave da fixxer

from hickory,n.c.

Verified Buyer

Comments about 3/4" PEX Full Circle Crimp Tool In Blue:

It's so easy to use ,and takes little effort to crimp the brass lock rings.And the angle of the tool makes hard to reach areas simple.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

8 Questions | 22 Answers
Displaying questions 1-8
  • 1/2" PEX Full Circle Crimp Tool In Yellow

    Q:

    I was wondering about the operation of this tool. Is it the style that opens up by pulling down on the back handle (linkage inside of too allows for minimum handle spread). Or do the handles swing apart to open the jaw.
    Asked on 9/21/2013 by Yvan from Quebec,Canada

    7 answers

    • VERIFIED BUYER

      A:

      yes you have to pull the handle down in order for jaws to open.

      Answered on 9/25/2013 by Anonymous
    • VERIFIED BUYER

      A:

      these crimpers are the type you pul back on the back handle and open for full access. these are great for tight spaces. they are the only ones to consider in my opinion for original pex ring connections.

      Answered on 9/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, you pull down on back handle to open it up.

      Answered on 9/23/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It is actually tricky to figure out, the first time but, after that, it is a piece of cake. Use your thumb on the back of the black jaw assembly and push it forward, while slightly super wading the handles. There is a bit of resistance but, once you get it, it will make sense!
      Took me a few tries to figure it out, myself!
      Good luck :-)
      Thanks, Matt

      Answered on 9/22/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes Is it the style that opens up by pulling down on the back handle
      (linkage inside of too allows for minimum handle spread. You will love how
      easy it is to use!!!
      Good Luck!

      Answered on 9/21/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It opens by pulling down on the back handle, an excellent professional
      quality tool. I 've used this kind for many years as a plumber out in the
      field.

      Answered on 9/21/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This tool performs very well especially in tight situations where you do
      not have full access The handles do swing apart to open the jaws
      The more you use this tool the easier it gets to use No regrets this tool
      is worth every penny you spend to buy it I have the crimp er with the
      longer arm but since i bought this tool i no longer use it however
      you do require more arm strength to close this crimp er It is worth
      trying
      Merv

      Answered on 9/21/2013 by Anonymous
  • 1/2" PEX Full Circle Crimp Tool In Yellow

    Q:

    How long is the tool itself lengthwise?
    Asked on 7/22/2013 by buddy from Hohenwald, Tn

    4 answers

    • VERIFIED BUYER

      A:

      10 and 1 half in.
       
       
       

      Answered on 7/24/2013 by toy from florida
    • VERIFIED BUYER

      A:

      10 ½”

      Answered on 7/22/2013 by Anonymous
    • VERIFIED BUYER

      A:

      right around 12" I've used deffern't types this one is by far the best yet

      Answered on 7/22/2013 by Anonymous
    • CUSTOMER CARE

      A:

      It measures approximately 10-1/2".

      Answered on 8/2/2013 by PexSupply Staff from NY
  • 1/2" PEX Full Circle Crimp Tool In Yellow

    Q:

    is this tool compatible with any brand of pex potable water tubing? thanks
    Asked on 6/4/2012 by allen from charleston ,SC

    6 answers

    • VERIFIED BUYER

      A:

      I think it is GREAT! Hand down its the best product made for plumbing.
      Bob Phillips

      Answered on 6/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes this tool is compatible with all brands of pex potable water tubing.

      Answered on 6/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I don't think that crimp system works with all of the tubing.... I used the auquapex upinor tubing to redo my entire house and it worked great. Some tubing works with expandable tubing that may not be the best fit for the crimp system. If you are definately using the crimp system it should tell you what tubing is compatible with the fittings.
      Sent from my iPhone

      Answered on 6/5/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, this tool is compatible with any brand of standard, SDR-9 PEX tubing using the crimp fitting method.

      Answered on 6/5/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I don¹t know. What I can tell you is that I have used the tool with the
      1/2² tubing I purchased on the PEX website and it has performed perfectly
      for me.

      Answered on 6/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, pex tubing size is standard per ASTM for any brand which conforms to it.  Works with any full circle crimp.

      Answered on 6/5/2012 by Anonymous
  • 1/2" PEX Full Circle Crimp Tool In Yellow

    Q:

    hi, would it work for viega propress fittings
    Asked on 2/25/2012 by andrew from sydney

    1 answer

    • CUSTOMER CARE

      A:

      No, this tool is only compatible with PEX crimp fittings.

      Answered on 2/27/2012 by PexSupply Staff from NY
  • 1/2" PEX Full Circle Crimp Tool In Yellow

    Q:

    Hello,
    ...Will this compact tool work with both VIEGA 1/2" Fostapex for Potable water and 1/2" Inferno Heating Systems Pex-Al-Pex tubing? Will I have to adjust tool for each different 1/2" tubing brand?
    Thank you.
    Asked on 12/6/2010 by Anonymous from Central New York, USA

    1 answer

    • CUSTOMER CARE

      A:

      This tool/fitting system will not work for PEX-AL-PEX tubing. For FostaPEX, the only fitting system that works is Viega PEXPress. We do not carry the Inferno brand so we cannot recommend its compatible fitting system.

      Answered on 12/7/2010 by PexSupply Staff from NY
  • 1/2" PEX Full Circle Crimp Tool In Yellow

    Q:

    What are the sizes of the other crimp tools?
    Asked on 10/24/2010 by RICK from AKRON OHIO

    1 answer

    • CUSTOMER CARE

      A:

      The crimp tool kit (SKU: CRIMPTOOL) has the size ranges of 3/8" to 3/4". Individual crimp tools can be purchased in 3/8", 1/2", 5/8", 3/4", or 1".

      Answered on 10/27/2010 by PexSupply Staff from NY
  • 3/8" PEX Full Circle Crimp Tool In Green

    Q:

    Does this pex tool open compeletly? I saw one once before and it didnt seem like it would open the whole way to come off of the pipe once it was crimped. Not sure if it was the tool or it wasnt adjusted right. Could you tell me how these tools work. Thank you
    Asked on 8/28/2010 by Eric from Pittsburgh, PA

    1 answer

    • CUSTOMER CARE

      A:

      This crimp tool is a ratchet style tool. It opens completely and you close it around a crimp ring to make the fitting. The fitting must be complete before the jaws will release. There is a video in our Resource Center at the following link showing how these connections are made: http://www.pexsupply.com/resources/videos

      Answered on 8/31/2010 by PexSupply Staff from NY
  • 1/2" PEX Full Circle Crimp Tool In Yellow

    Q:

    how do you release the crimp tool in order to slide it off the tubing. it is not opening enough to get it off.
    Asked on 8/27/2010 by ron at ability metal from elk grove il.

    1 answer

    • CUSTOMER CARE

      A:

      In order for the crimp tool to release, the handles need to be fully closed for the crimp fitting to be secured and then the tool will release.

      Answered on 8/31/2010 by PexSupply Staff from NY
Displaying questions 1-8

Do you have a question about this product?