3/4" PolyAlloy PEX Crimp Elbow Zoom

3/4" PolyAlloy PEX Crimp Elbow

SKU:43240

Brand: Viega

Viega
Qty Price
$0.92
/ each
$21.25 / box (25 units x $0.85)
In Stock! Ships in 24-48 Hours
(899 Available)
0

Resources

Specs

Size: 3/4"
PEX Size: 3/4"
Material: PolyAlloy
Application: Heating
Plumbing
Max Pressure (PSI): 200
Warranty: 10 Year Limited
Standards Met: NSF
ASTM F877
ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Viega 43240

Use elbows for making 90 degree PolyAlloy PEX Crimp connections in PEX runs.

3/4" PolyAlloy PEX Crimp Elbow

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

10 Questions | 12 Answers
Displaying questions 1-10
  • 3/4" PolyAlloy PEX Crimp Elbow

    Q:

    What is the material composition of this elbow. I have a project that requires fittings with no traces of copper as you would get with brass or bronze.
    Asked on 7/7/2016 by Rufus from Stuttgart, AR

    1 answer

    • CUSTOMER CARE

      A:

      PolyAlloy fittings are made of plastic (Polysulfone).

      Answered on 7/7/2016 by SupplyHouse Staff from NY
  • 1/2" PolyAlloy PEX Crimp Elbow

    Q:

    Are these fittings compatible with oxygen barrier pex?
    Asked on 12/20/2014 by Jen from United States

    1 answer

    • CUSTOMER CARE

      A:

      no

      Answered on 12/22/2014 by Supplyhouse Staff from New York
  • 3/4" x 1/2" PolyAlloy PEX Crimp Elbow

    Q:

    The description states it is a reduction elbow from 3/4" to 1/2"... but the picture shows a standard elbow, both ends the same... so, what is it then?
    Asked on 7/22/2014 by Artos from Lake Mary, Fl

    1 answer

    • CUSTOMER CARE

      A:

      The elbow is 3/4" x 1/2" elbow. This is a stock photograph used for illustration purposes and not representative of the size.

      Answered on 7/24/2014 by SupplyHouse Staff from NY
  • 1/2" PolyAlloy PEX Crimp Elbow

    Q:

    I was looking at some poly alloy elbows in another major hardware store. It stated on the package not to use stainless steel pinch clamps but I read an answer to a previous question on this site that said it was Okay to use them with the product you sell; what's the difference?
    Asked on 5/9/2012 by cool

    1 answer

    • CUSTOMER CARE

      A:

      You can use either stainless steel PEX cinch clamps or copper crimp rings with these fittings, but keep in mind that Viega does not warrant connections made with clamps because their company does not offer a clamping system.

      Answered on 5/10/2012 by PexSupply Staff from NY
  • 3/4" PolyAlloy PEX Crimp Elbow

    Q:

    Can you use polyalloy fittings on heat?
    Asked on 3/5/2012 by Plumber from Flemington NJ

    3 answers

    • VERIFIED BUYER

      A:

      With radiant floor I plan on 120' water in the heating system.

      Answered on 3/5/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      when i first learned of pex pipe the plumber that showed me took a torch and heated the pipe up and stretched it and it went back to it's original shape.  to answer your question about heat i would think there should not be a problem.  i use it for hot water @ 140 degrees without failure!
       

      Answered on 3/6/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I would not.

      Answered on 3/6/2012 by Another PexSupply Customer
  • 3/4" PolyAlloy PEX Crimp Elbow

    Q:

    can you use the viega stainless press sleeves
    Asked on 12/29/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, you will need to use copper crimp rings in order to connect PEX to these fittings.

      Answered on 12/29/2011 by PexSupply Staff from NY
  • 1/2" PolyAlloy PEX Crimp Elbow

    Q:

    What are the disadvatages to using polyalloy fittings vs. brass?
    Asked on 10/23/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      There are really none to speak of. PolyAlloy fittings are just as reliable as brass fittings, in addition to being lead-free and less expensive.

      Answered on 10/24/2011 by PexSupply Staff from NY
  • 1" PolyAlloy PEX Crimp Elbow

    Q:

    Does the PEX have to be heated or expanded to use clamp fittings and can the Oetiker brand stainless steel clamps work satisfactorly?
    Asked on 5/24/2011 by Darrel from New Philadelphia, OH

    1 answer

    • CUSTOMER CARE

      A:

      PEX does not have to be heated or expanded to use clamp fittings. Oetiker clamps will work with the Viega PolyAlloy elbows.

      Answered on 5/24/2011 by PexSupply Staff from NY
  • 1/2" PolyAlloy PEX Crimp Elbow

    Q:

    Is polyalloy pex fitting better than the brass pex fittings that you offer? I notice the plastic polyalloy crimp fittings have a 10 year warranty and the brass is only a 5 year?
    Asked on 4/12/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The PolyAlloy fittings do have a longer warranty and we have no reservations about them. It is difficult to compare them to brass fittings, but plastic is certainly better at resisting corrosion, which is vital in open systems.

      Answered on 4/14/2011 by PexSupply Staff from NY
  • 1/2" PolyAlloy PEX Crimp Elbow

    Q:

    Can you use the stainless crimp rings for these fittings?
    Asked on 11/4/2010 by Richard from San Bernardino, CA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can.

      Answered on 11/5/2010 by PexSupply Staff from NY
Displaying questions 1-10

Do you have a question about this product?