1/2" PEX Crimp x 1/2" Lav Adapter (Plastic Nut) Zoom

1/2" PEX Crimp x 1/2" Lav Adapter (Plastic Nut)

SKU:43333

Brand: Viega

Viega
Qty Price
$0.85
/ each
$16.20 / box (20 units x $0.81)
In Stock! Ships in 24-48 Hours
(57 Available)
0

Resources

Specs

Size: 1/2" x 1/2"
PEX Size: 1/2"
Thread Size: 1/2"
Material: PolyAlloy
Application: Plumbing
Heating
Max Pressure (PSI): 200 psi
Warranty: 10 Year Limited
Thread Type: Female
Standards Met: NSF
ASTM F877
ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Viega 43333

PolyAlloy PEX Crimp Lav Adapters are swivel adapters that are used to connect PEX tubing to a lav fixture using a PolyAlloy PEX Crimp connection.

1/2" PEX Crimp x 1/2" Lav Adapter (Plastic Nut)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1/2" PEX Crimp x 1/2" Lav Adapter (Plastic Nut)

    Q:

    Can you copper crimp rings to attach this fitting?
    Asked on 9/29/2013 by David

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the pex side can be crimped. The Lav side is threaded.

      Answered on 9/30/2013 by PexSupply Staff from NY
  • 1/2" PEX Crimp x 1/2" Lav Adapter (Plastic Nut)

    Q:

    Can I use this with aquapex and the hydropex stainless steel clamps.
    Asked on 2/12/2011 by DIYER from SC

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can.

      Answered on 2/14/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?