3/4" x 3/8" PolyAlloy PEX Crimp Coupling Zoom

3/4" x 3/8" PolyAlloy PEX Crimp Coupling

SKU:43342

Brand: Viega

Viega
Qty Price
$0.99
/ each
$47.50 / box (50 units x $0.95)
In Stock! Ships in 24-48 Hours
(36 Available)

Specs

Size: 3/4" x 3/8"
PEX Size: 3/8"
3/4"
Material: PolyAlloy
Application: Heating
Plumbing
Max Pressure (PSI): 200 psi
Warranty: 10 Year Limited
Standards Met: NSF
ASTM F877
ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Viega 43342

PolyAlloy PEX Crimp couplings mate two sections of PEX tubing with the PolyAlloy PEX Crimp connection. Use to repair damaged sections or connect long runs.

3/4" x 3/8" PolyAlloy PEX Crimp Coupling

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons