Description
PolyAlloy PEX Crimp couplings mate two sections of PEX tubing with the PolyAlloy PEX Crimp connection. Use to repair damaged sections or connect long runs.
Read more
Manuals (2)
Specs
Size:
3/4" x 1/2"
PEX Size:
1/2"
3/4"
Material:
PolyAlloy
Application:
Heating
Plumbing
Max Pressure (PSI):
200
Warranty:
10 Year Limited
Standards Met:
NSF
ASTM F877
ASTM F1807
Fitting System Compatibility:
Crimp
Clamp
Tubing Compatibility:
PEX
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    Product Reviews

    Product Q&A