1/2" PolyAlloy PEX Crimp Coupling Zoom

1/2" PolyAlloy PEX Crimp Coupling

SKU:43403

Brand: Viega

Viega
Qty Price
$0.45
/ each
$43.00 / box (100 units x $0.43)
In Stock! Ships in 24-48 Hours
(57 Available)
0

Resources

Specs

Size: 1/2"
PEX Size: 1/2"
Material: PolyAlloy
Application: Heating
Plumbing
Max Pressure (PSI): 200 psi
Warranty: 10 Year Limited
Standards Met: NSF
ASTM F877
ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Viega 43403

PolyAlloy PEX Crimp couplings mate two sections of PEX tubing with the PolyAlloy PEX Crimp connection. Use to repair damaged sections or connect long runs.

1/2" PolyAlloy PEX Crimp Coupling

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 4 Answers
Displaying question 1
  • 1/2" PolyAlloy PEX Crimp Coupling

    Q:

    Which crimp rings, copper or steel, work with these connectors?
    Asked on 3/26/2012 by Ducky

    4 answers

    • CUSTOMER CARE

      A:

      Viega's PolyAlloy fittings work with both copper crimp rings and stainless steel clamp rings.

      Answered on 3/27/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      both

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I used the steel rings (they are black)

      Answered on 3/26/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      either will work

      Answered on 3/27/2012 by Another PexSupply Customer
Displaying question 1

Do you have a question about this product?