3/4" x 1/2" x 1/2" PolyAlloy PEX Crimp Reducing Tee Zoom

3/4" x 1/2" x 1/2" PolyAlloy PEX Crimp Reducing Tee

SKU:43433

Brand: Viega

Viega
Qty Price
$1.09
/ each
$26.25 / box (25 units x $1.05)
In Stock! Ships in 24-48 Hours
(56 Available)
0

Resources

Specs

Size: 3/4" x 1/2" x 1/2"
PEX Size: 1/2"
3/4"
Material: PolyAlloy
Application: Heating
Plumbing
Max Pressure (PSI): 200 psi
Warranty: 10 Year Limited
Standards Met: NSF
ASTM F877
ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Viega 43433

PolyAlloy PEX Crimp Reducing Tees are used to join different sizes of PEX tubing. Description dimensions are A x B x C (See Image)

3/4" x 1/2" x 1/2" PolyAlloy PEX Crimp Reducing Tee

REVIEW SNAPSHOT®

by PowerReviews
Viega1" x 3/4" x 1" PolyAlloy PEX Crimp Reducing Tee
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

awesome

By plumber

from massachusetts

Verified Buyer

Comments about 3/4" x 1/2" x 3/4" PolyAlloy PEX Crimp Reducing Tee:

Any one using pex for water lines should use these instead of brass. You take all of the corrosive factors out of your domestic water system. Most states require lead free fittings now anyway. The holding stregnth is just as strong if not stronger.

 
4.0

works fine

By lmoe

from Eagle, ID

Verified Buyer

Comments about 1" x 1" x 1/2" PolyAlloy PEX Crimp Reducing Tee:

Works fine. My project had an unusual amount of these and the quality was consistent.

 
5.0

Pex Fittings

By Dave

from Harrisburg Pa

Verified Buyer

Comments about 3/4" x 1/2" x 1/2" PolyAlloy PEX Crimp Reducing Tee:

All your pex fittings are great

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 3/4" x 3/4" x 1/2" PolyAlloy PEX Crimp Reducing Tee

    Q:

    Can this be used with sleeves?
    Asked on 9/4/2012 by Mike from Saint Paul MN

    2 answers

    • VERIFIED BUYER

      A:

      If you mean the expandable "sleeves" instead of crimp rings, no I would not
      do that.

      Answered on 9/5/2012 by Anonymous
    • CUSTOMER CARE

      A:

      These fittings only work with PEX crimp or clamp rings and the appropriate tool.

      Answered on 9/11/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?