1/2" PolyAlloy PEX Crimp Tee Zoom

1/2" PolyAlloy PEX Crimp Tee

SKU:43520

Brand: Viega

Viega
Qty Price
$0.75
/ each
$36.00 / box (50 units x $0.72)
In Stock! Ships in 24-48 Hours
(297 Available)
0

Resources

Specs

Size: 1/2"
PEX Size: 1/2"
Material: PolyAlloy
Application: Heating
Plumbing
Max Pressure (PSI): 200 psi
Warranty: 10 Year Limited
Standards Met: NSF
ASTM F877
ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Viega 43520

PolyAlloy PEX Crimp Reducing Tees are used to join different sizes of PEX tubing. Description dimensions are A x B x C (See Image)

1/2" PolyAlloy PEX Crimp Tee

Q&A: Ask the Questions, share answers