3/4" PolyAlloy PEX Crimp Tee Zoom

3/4" PolyAlloy PEX Crimp Tee

SKU:43540

Brand: Viega

Viega
Qty Price
$1.09
/ each
$26.25 / box (25 units x $1.05)
In Stock! Ships in 24-48 Hours
(186 Available)
0

Resources

Specs

Size: 3/4"
PEX Size: 3/4"
Material: PolyAlloy
Application: Heating
Plumbing
Max Pressure (PSI): 200 psi
Warranty: 10 Year Limited
Standards Met: NSF
ASTM F877
ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Viega 43540

PolyAlloy PEX Crimp Reducing Tees are used to join different sizes of PEX tubing. Description dimensions are A x B x C (See Image)

3/4" PolyAlloy PEX Crimp Tee

Q&A: Ask the Questions, share answers