Description
Crimp plugs are used to cap PEX tubing during pressure testing or at dead ends.
Read more
Manuals (1)
Specs
Size:
1/2"
PEX Size:
1/2"
Material:
PolyAlloy
Application:
Heating
Plumbing
Max Pressure (PSI):
200
Warranty:
10 Year Limited
Standards Met:
NSF
ASTM F877
ASTM F1807
Fitting System Compatibility:
Crimp
Clamp
Tubing Compatibility:
PEX
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    Product Reviews

    Product Q&A