3/4" Poly PEX Crimp Test Plug Zoom

3/4" Poly PEX Crimp Test Plug

SKU:43744

Brand: Viega

Viega
Qty Price
$0.49
/ each
$23.50 / box (50 units x $0.47)
In Stock! Ships in 24-48 Hours
(562 Available)
0

Resources

Specs

Size: 3/4"
PEX Size: 3/4"
Material: PolyAlloy
Application: Heating
Plumbing
Max Pressure (PSI): 200 psi
Warranty: 10 Year Limited
Standards Met: NSF
ASTM F877
ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Viega 43744

Crimp plugs are used to cap PEX tubing during pressure testing or at dead ends.

3/4" Poly PEX Crimp Test Plug

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/8" Poly PEX Crimp Test Plug

    Q:

    How long would your recommend the test plug be used in the dead end of a pressurized system?
    Asked on 3/9/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      There is no limit. This plug should have the same life span as any other Poly PEX fittings.

      Answered on 3/9/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?