Set of 2 Mounting Straps Zoom

Set of 2 Mounting Straps

SKU:45716

Brand: Viega

Viega
Qty Price
$3.35
/ each
$31.50 / box (10 units x $3.15)
In Stock! Ships in 24-48 Hours
(183 Available)
0

Specs

Application: Plumbing
Material: Steel
Manifold Compatibility: Manabloc
MINIBLOC
Type: Mounting Strap

Description for Viega 45716

These metal mounting straps are stamped from 16 gauge zinc plate steel. They are pre-drilled to mount 16" center studs. The MANABLOC mounting holes will align precisely with the pre-drilled holes on the bracket (4 screws included).

Set of 2 Mounting Straps

REVIEW SNAPSHOT®

by PowerReviews
ViegaSet of 2 Mounting Straps
 
4.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

75%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

Parts

By Circle L

from Dallas

Verified Buyer

Comments about Set of 2 Mounting Straps:

Warranty program is outstanding and will help you find the right product.

 
5.0

Mounting straps for the manabloc

By len

from lompoc,ca

Verified Buyer

Comments about Set of 2 Mounting Straps:

These straps make mounting the manabloc easy. They are great quality and do the job right

 
1.0

Cheap piece of junk

By Matt

from Seattle, WA

Verified Buyer

Comments about Set of 2 Mounting Straps:

No way I was going to use these things to mount the manifold. I scraped those right away and used a 2x4 setup. More than needed but it is what I had on hand.

 
5.0

Helpful Accessory

By T Baker

from Illinois

Verified Buyer

Comments about Set of 2 Mounting Straps:

Very helpful in mounting the Manabloc between studs (16" centers). All holes predrilled and screws to attach straps to the bloc.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?