3/8" PEX Crimp Straight Stop Valve (Zero Lead)

3/8" PEX Crimp Straight Stop Valve (Zero Lead)

SKU:46001

Brand: Viega

Viega
Qty Price
$13.95
/ each
$134.50 / box (10 units x $13.45)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Heating
Plumbing
Material: Chrome Plated
Features: Zero Lead
Size: 3/8"
Body Pattern: Straight
Max Temp (F): 200°F
Max Pressure (PSI): 200 psi
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX

Description for Viega 46001

Zero Lead PEX Crimp Straight Stop Valve (Chrome) - 1/4 Turn

3/8" x 1/4" CTS (3/8" OD) Comp

For situations where the ViegaPEX tubing and fixture riser meet at a 90 degree angle, these chrome valves provide a 90 degree crimp connection and shut-off capability. ViegaPEX tubing requires a stainless steel insert stiffener (included) when making a connection with these fittings.

3/8" PEX Crimp Straight Stop Valve (Zero Lead)

Q&A: Ask the Questions, share answers