Description
Zero Lead PEX Crimp Straight Stop Valve (Chrome) - 1/4 Turn

3/8" x 1/4" CTS (3/8" OD) Comp

For situations where the ViegaPEX tubing and fixture riser meet at a 90 degree angle, these chrome valves provide a 90 degree crimp connection and shut-off capability. ViegaPEX tubing requires a stainless steel insert stiffener (included) when making a connection with these fittings.
Read more
Manuals (1)
Specs
Application:
Plumbing
Material:
Chrome Plated
Inlet Size:
3/8"
Outlet Size:
3/8"
Inlet Type:
PEX Crimp
Outlet Type:
OD Compression
Size:
3/8" x 3/8"
Max Temp (F):
200°F
Max Pressure (PSI):
200
Body Pattern:
Straight
Fitting System Compatibility:
Clamp
Crimp
Tubing Compatibility:
PEX
Features:
Zero Lead
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    2 Product Reviews

    Product Q&A