1/2" PEX x 3/8" OD PEX Crimp Angle Stop Valve, Zero Lead Zoom

1/2" PEX x 3/8" OD PEX Crimp Angle Stop Valve, Zero Lead

SKU:46025

Brand: Viega

Viega
Qty Price
$11.15
/ each
$53.75 / box (5 units x $10.75)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Application: Heating
Plumbing
Features: Zero Lead
Material: Chrome Plated
Size: 1/2" x 1/4"
PEX Size: 1/2"
Body Pattern: Angle
Max Temp (F): 200°F
Max Pressure (PSI): 200 psi
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX

Description for Viega 46025

For situations where the ViegaPEX tubing and fixture riser meet at a 90 degree angle, these chrome valves provide a 90 degree crimp connection and shut-off capability. ViegaPEX tubing requires a stainless steel insert stiffener (included) when making a connection with these fittings.

Zero Lead

1/2" PEX x 3/8" OD PEX Crimp Angle Stop Valve, Zero Lead

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2"" PEX x 3/8"" OD PEX Crimp Angle Stop Valve, Zero Lead

    Q:

    Are these 1/4 turn or full turn stop valves?
    I am looking for Viega brand 1/4 turn for CRIMP style pex connections.
    Asked on 3/12/2014 by espiritiv from Portland, OR

    1 answer

    • CUSTOMER CARE

      A:

      These stop valves are 1/4 turn operation and are compatible with crimp fittings.

      Answered on 3/24/2014 by SupplyHouse Staff from New York
Displaying question 1

Do you have a question about this product?