3/8" PEX Crimp x 1/8" CTS Ice Maker Straight Adapter (Zero Lead)

3/8" PEX Crimp x 1/8" CTS Ice Maker Straight Adapter (Zero Lead)

SKU:46301

Brand: Viega

Viega
Qty Price
$8.59
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
1

Specs

Size: 3/8" x 1/8"
PEX Size: 3/8"
Application: Plumbing
Features: Zero Lead
Tubing Compatibility: PEX
Connection Type: PEX Crimp x CTS

Description for Viega 46301

Makes PEX Crimp ice maker connections easily and quickly

3/8" PEX Crimp x 1/8" CTS Ice Maker Straight Adapter (Zero Lead)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons