PEX Press Tool, 1" orange Zoom

PEX Press Tool, 1" orange

SKU:50060

Brand: Viega

Viega
Qty Price
$319.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: 1" PEX
1" FostaPEX
Type: Tool
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX
FostaPEX

Description for Viega 50060

The Press tool ensures a perfect connection every time. The tool cannot be opened until the fitting has been properly pressed.

PEX Press Tool, 1" orange

REVIEW SNAPSHOT®

by PowerReviews
ViegaPEX Press Tool, 1" orange
 
4.9

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 11 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Expensive Yes, Works flawlessly

By Pat

from Fairfield County, CT

Verified Buyer

Comments about PEX Press Tool, 1/2" yellow:

Its a little heavy,
But I have yet to make a bad connection.

 
4.0

Easy to use

By Curtis

from Fargo, nd

Verified Buyer

Comments about PEX Press Tool, 1/2" yellow:

Crimp on the fittings easy as can be. Only release at the right torque so you know that they are tight.

 
5.0

Good quality tool

By DC

from Flushing, NY

Verified Buyer

Comments about PEX Press Tool, 5/8" red:

Tool's made in Germany of good quality. Expensive though.

 
5.0

Love the Vega compression cups tool

By Dan

from Bastrop ,TX

Verified Buyer

Comments about PEX Press Tool, 1" orange:

Expensive YES. You get what you pay for.

 
5.0

No choice, but to buy.

By Ron

from Eureka, Ca.

Verified Buyer

Comments about PEX Press Tool, 1/2" yellow:

Needed this tool to splice Pex tubing with connectors. I didn't much like paying $200 for a hand tool, but I had no choice.The tool works as advertised, and is well built. If I had to hire a plumber to do the job, it would have cost thousands.

(1 of 1 customers found this review helpful)

 
5.0

Great tool

By Sal

from Dayton, Ohio

Verified Buyer

Comments about PEX Press Tool, 1/2" yellow:

Proper crimping for PEX is a must. This tool hits a home run every time.

 
5.0

Fast shipping

By Slu

from CT

Verified Buyer

Comments about PEX Press Tool, 1/2" yellow:

I ordered the tool on Thursday at 3pm and found it on my door step at 4 pm Friday

 
5.0

Tool works great and easy

By Pex Neophyte Paul

from Westminster, MD

Verified Reviewer

Comments about PEX Press Tool, 1/2" yellow:

First time truly working with Pex. As a homeowner I previously fixed Pex connections with PVC and Sharkbite connectors.
Then my manibloc key finally broke and I bought the new manifold. Didn't want to spend all the money on an expansion tool, so I thought press fit would be the next best thing.
Yes it's an expensive tool for a homeowner, but it helped save me over $800! (Local plumbers wanted to make a PVC manifold for minimum of $1200).Plus I am going to now go around and replace all the sharkbite/PVC connections! So well worth the price.
I admit Viega scared me with their warning that only professionals should use this tool. But I did old manifold removal and installed new one with 21 connections in under 2 hours with this tool AND NO LEAKS!!!
WELL worth the price!!!

 
5.0

For anyone who uses pex products

By Akatrick

from Davenport, IA

Verified Buyer

Comments about PEX Press Tool, 3/4" blue:

With this tool, you do not have to use a gauge to see if you crimped the fitting properly. This tool will not realease until the fitting is properly crimped making all your connections leak free!

 
5.0

Tool works great.

By Jcwoodshop

from New York

Verified Buyer

Comments about PEX Press Tool, 1/2" yellow:

Easy to use tool, which provided solid connections using the associated Viega fittings. Just completed a laundry room installation. The Viega pex tubing (FostaPEX) and associated fittings made the job much easier and faster then the alternative (copper tubing). There were many tight spots, which would have made using a torch a risky proposition; and would have introduced many tube fitting/joints ... all potential leak points. The PEX system minimized the joints ... one at the beginning of run and one at the end of run. I feel very confident with the install, and the customer was very pleased.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • PEX Press Tool, 1/2" yellow

    Q:

    does this tool do the copper crimp rings
    Asked on 6/9/2011 by 3-bros from vancouer, wa.

    1 answer

    • CUSTOMER CARE

      A:

      This tool works with the Viega Pex Press system. It is not compatible with copper crimp rings.

      Answered on 6/13/2011 by PexSupply Staff from NY
  • PEX Press Tool, 3/4" blue

    Q:

    What are the demensions of this tool? I have some fittings in a very tight spot and am needing a very compact tool to crimp.
    Asked on 3/7/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The tool is a foot long, and about 4 inches wide at the head.

      Answered on 3/8/2011 by PexSupply Staff from NY
  • PEX Press Tool, 3/4" blue

    Q:

    Can this tool be released if the crimp is faulty and the tool won't fully compress and release?
    Asked on 2/11/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      No - you need to compress this tool fully for it to release.

      Answered on 2/14/2011 by PexSupply Staff from NY
    • A:

      that answer is incorrect. there is a tiny flathead screw in the tool to release it from a partially crimped or not-yet-crimped fitting, where you need to remove the tool without actually completing the crimp

      Answered on 3/5/2012 by Michael from moultonborough, NH
  • PEX Press Tool, 1/2" yellow

    Q:

    can this be used with the Uponor MLC (aluminum) pex?
    Asked on 11/5/2010 by bonnie from nyc

    1 answer

    • CUSTOMER CARE

      A:

      No, this tool cannot be used with the Uponor MLC PEX.

      Answered on 11/5/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?