Zero Lead PolyAlloy 3/4" PEX Crimp x MANABLOC Supply Adapter Zoom

Zero Lead PolyAlloy 3/4" PEX Crimp x MANABLOC Supply Adapter

SKU:50141

Brand: Viega

Viega
Qty Price
$3.75
/ each
$17.95 / box (5 units x $3.59)
In Stock! Ships in 24-48 Hours
(58 Available)
0

Resources

Specs

Size: 3/4"
Features: Zero Lead
Connection Type: PEX Crimp
Fitting System Compatibility: Crimp

Description for Viega 50141

These fittings connect the supply lines to the MANABLOC or MINIBLOC. They allow you to easily connect ViegaPEX tubing to the MANABLOC or MINIBLOC with PolyAlloy PEX Crip connections (nut included).

Zero Lead PolyAlloy 3/4" PEX Crimp x MANABLOC Supply Adapter

REVIEW SNAPSHOT®

by PowerReviews
ViegaZero Lead PolyAlloy 3/4" PEX Crimp x 1" MANABLOC Supply Adapter
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Quality products from a great company!

By marv

from Alabama

Verified Buyer

Comments about Zero Lead PolyAlloy 3/4" PEX Crimp x 1" MANABLOC Supply Adapter:

Needed these in a hurry and SupplyHouse.com came through! Part was a perfect fit for the Manabloc we were installing. Great company to do business with, I highly recommend this company.

 
5.0

I would buy this product again and again

By Johana

from Houston, Texas

Verified Buyer

Comments about Zero Lead PolyAlloy 3/4" PEX Crimp x 1" MANABLOC Supply Adapter:

I used this product within my house

 
5.0

Better than brass

By Chay

from Canada

Verified Reviewer

Comments about Zero Lead PolyAlloy 3/4" PEX Crimp x 1" MANABLOC Supply Adapter:

These are better and cheaper than the brass on dug wells with low PH levels, no corosion Thats what I like about the Manabloc.

 
5.0

I would buy this product again and again

By O.S.

from Easton PA

Verified Buyer

Comments about Zero Lead PolyAlloy 3/4" PEX Crimp x 1" MANABLOC Supply Adapter:

It works.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Zero Lead PolyAlloy 3/4" PEX Crimp x 1" MANABLOC Supply Adapter

    Q:

    Can I use copper crimp bands or do you need to use stainless steel cinch clamps?
    Asked on 6/15/2013 by T diy

    1 answer

    • CUSTOMER CARE

      A:

      It works with either copper crimp rings or stainless steel clamp rings.

      Answered on 6/27/2013 by PexSupply Staff from NY
  • Zero Lead PolyAlloy 3/4" PEX Crimp x 1" MANABLOC Supply Adapter

    Q:

    Is this typical 1" pipe thread?
    Asked on 5/19/2013 by CJfromVA

    1 answer

    • CUSTOMER CARE

      A:

      No, manabloc supply thread is proprietary and not NPT.

      Answered on 5/24/2013 by PexSupply Staff from NY
  • Zero Lead PolyAlloy 3/4" PEX Crimp x 1" MANABLOC Supply Adapter

    Q:

    do i use this for my main supply line or the branches coming off?
    Asked on 2/12/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This fitting works with any of the three supply ports on the MANABLOC. You would use it if you need to attach 3/4" PEX using a crimp connection.

      Answered on 2/13/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?