MINIBLOC Coupling - Supply x Supply Zoom

MINIBLOC Coupling - Supply x Supply

SKU:50355

Brand: Viega

Viega
Qty Price
$11.35
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
1

Specs

Connection Type: Supply x Supply

Description for Viega 50355

Used to connect two MINIBLOCs together (with brass swivel nuts).

MINIBLOC Coupling - Supply x Supply

REVIEW SNAPSHOT®

by PowerReviews
Viega1"" Male NPT x MANABLOC Supply Adapter, Zero Lead
 
5.0

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 17 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

works great

By jm

from wv

Verified Buyer

Comments about 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead):

iused this to connect my water to the manifld works great

 
5.0

Supply adapters

By Michael

from Oil City, PA

Verified Buyer

Comments about 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead):

The supply adapters were received in great condition, and were more substantial than anything I would find at the local box store. I will not write a novel as long as War and Peace about the Supply Adapters, but I will just say they are well worth the purchse price.

 
5.0

Don't forget this

By Jimmyb

from Kansas

Verified Buyer

Comments about 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead):

It's easy to forget this adapter when buying a manabloc. Just going to the hardware store and buying parts to make your own won't work as a buddy of mine discovered.

 
5.0

Excellent Product

By The Plummer

from Rowland Heights, CA

Verified Buyer

Comments about 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead):

Easy to install.

 
5.0

manabloc accessory

By carl

from Marienville PA

Verified Buyer

Comments about 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead):

worked fine

 
5.0

Pex mama block

By Jake

from Idaho

Verified Buyer

Comments about 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead):

Pretty easy to install, had a little weeping at the compression nuts but it was east to fix. I wish the web site would have made itclear I needed the special wrench. The fittings are too close togrther to use a regular wrench

 
5.0

Great Product

By Pat

from Huntsville Texas

Verified Buyer

Comments about 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead):

Used on Manabloc,worked as planned.

 
5.0

The male NPT is the way to go

By Rich

from Daytona Beach FL

Verified Buyer

Comments about 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead):

The Co. At first sent the wrong adapter with my Manabloc Manifold. One phone call to inform them was all it took to have the right adapter sent to me without questions. I had this one in a couple of days and did not have to send back the incorrect adapter. Now that's Customer Servce.
I highly reccomend PEXSupply

 
5.0

Good connector

By Badgerman

from Waterville,WA

Verified Buyer

Comments about 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead):

The exact brass connector for my Viega manifold. Although they should send two with the manifold, not just one. Love the zero lead part.

 
5.0

Would buy again

By Blakhalo

from Grand Island, NE

Verified Buyer

Comments about 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead):

Great fittings for the Manablocs. Easy to get ball valves on your blocks.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

10 Questions | 21 Answers
Displaying questions 1-10
  • 1"" Male NPT x MANABLOC Supply Adapter, Zero Lead

    Q:

    I will be using 1" pex supply going to your 24 port manabloc 3/4" inlet.
    What adapter do I use to make the connection.
    I am continuing the 1" run from the manabloc to the water heater.
    Is the same adaptor used to continue the 1" to the water heater and what adaptor is used to connect to the water heater?

    Thank you so much for all your help,your sit is the absolute best at getting answers and is an asset when deciding who to purchase material from. Again thank you,John
    Asked on 6/25/2014 by John from Sarasota Fl

    1 answer

    • CUSTOMER CARE

      A:

      This 46656 adapter can be used to connect 1" PEX at MANABLOC supply inlets. An additional 1" PEX x FNPT fitting would also be needed. You can use one of the "supply" ports on the cold side (top or bottom) to feed your water heater as illustrated in the diagram at the link below using the same adapters.

      http://blog.supplyhouse.com/wp-content/uploads/2013/08/diagram.jpg

      Answered on 7/8/2014 by SupplyHouse Staff from NY
  • 1" Male NPT x MANABLOC Supply Adapter

    Q:

    Is Teflon tape required between the supply outlet adapter and the pex fitting.
    Asked on 4/18/2014 by nA from Montgomery, AL

    3 answers

    • CUSTOMER CARE

      A:

      You should not use teflon tape or any type of thread sealant at the connection between the threaded supply adapter and Manabloc body, but you should use teflon tape at the NPT end of the supply adapter (i.e. where it would connect to a female NPT fitting).

      Answered on 5/2/2014 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      No

      Answered on 4/19/2014 by Old Man from Port Lavaca Tx
    • VERIFIED BUYER

      A:

      If the supply outlet adapter or the pex fitting has a rubber seal that seals the joint between the two fittings when tightening the threads, then teflon tape is not needed. Beware that Teflon tape may damage plastic threads especially when threading with metal threads on to it. So it may be better in this situation to use plumbers putty. Hope this helps. Doug.

      Answered on 4/18/2014 by Anonymous
  • 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead)

    Q:

    Is the Male NPT of this adapter compatible with the Female NPT of the Sharkbite 3/4 adapter model # U088LF? I need to make sure that the threads match. Thank you.
    Asked on 9/20/2013 by Brian from Griffin, Ga

    4 answers

    • CUSTOMER CARE

      A:

      Yes, NPT is national pipe thread, so it is a standard thread that will work with other NPT fittings (including the Sharkbite female-threaded adapter you inquired about)

      Answered on 9/20/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes, the male threads on the Manabloc adapter are standard 3/4" tapered pipe threads.

      Answered on 9/20/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, it will work,
      npt is the size and space of the threads

      Answered on 9/20/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Hi,
      These parts comply with ANSI-NSF and ASTM standards. Since both items are
      standard ¾” size, they should fit fine. A 3/4” diameter item will have 12
      Threads per inch and the mating dimension is exact( ¾”).

      Answered on 9/20/2013 by Anonymous
  • 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead)

    Q:

    When installing this adapter onto the Manabloc, besides the o-ring that comes with the adapter, is a washer required between the manabloc and this adapter? If so, does the washer come with the adapter?
    Asked on 6/26/2013 by Der Hosemeister from Monterey, CA

    5 answers

    • VERIFIED BUYER

      A:

      No addl washer needed

      Answered on 6/26/2013 by Anonymous
    • CUSTOMER CARE

      A:

      No washers are needed in addition to the one included with the supply adapter.

      Answered on 6/26/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Be sure to install all adapters on this fitting first before installing it on the manabloc this supply adapter comes with it sealing element ( oring) no other washer or thread sealant should be used & do not over tighten or damage may result book says hand tighten only y'all. Have a good day
      Sent from my iPad

      Answered on 6/26/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No other washers are required other than the supplied o-ring that comes with
      the adaptor.

      Answered on 6/27/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I installed three of these by simply screwing it on the Manabloc. Only had an o-ring, no washer was used. My installation appears fine - no leaks after about one month. Hope this helps.

      Answered on 6/28/2013 by Anonymous
  • 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead)

    Q:

    Which supply adapter is best to connect from a 1" copper supply line to a manabloc?
    Asked on 8/7/2012 by Perplexed

    1 answer

    • CUSTOMER CARE

      A:

      It would be easiest to use a part 46656 MANABLOC supply adapter, along with a WP3-16 (sweat connection) or U094 (SharkBite connection) fitting.

      Answered on 8/7/2012 by PexSupply Staff from NY
  • 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead)

    Q:

    Will this fit the Miniblock as well as the Manablock
    Asked on 3/6/2012 by Todd from Safety Harbor, FL

    2 answers

    • CUSTOMER CARE

      A:

      Yes, MANABLOC and MINIBLOC units use the same supply adapters.

      Answered on 3/6/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes these fit the Miniblock's and full size blocks as well.

      Answered on 3/27/2012 by Blakhalo from Grand Island, NE
  • 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead)

    Q:

    What is the recommended adapter to connect 1/2 water pipe to a 1/2 Manablock system?
    Asked on 2/6/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Supply adapters are only available in 3/4" and 1" sizes (1/2" would not provide an adequate amount of water to the manifold). The distribution ports, on the other hand, work with either 3/8" or 1/2" PEX. Those fittings come with MANABLOCs, in the amount, size, and style ordered.

      Answered on 2/6/2012 by PexSupply Staff from NY
  • 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead)

    Q:

    What type fittings do I need to connect 3/4" Copper water supply to Manabloc supplies.
    Asked on 10/19/2011 by Mike from Estero, FL

    2 answers

    • CUSTOMER CARE

      A:

      You can use a part 46646 MANABLOC supply adapter along with a WP3-12 copper x FNPT adapter.

      Answered on 10/19/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I used the GatorBITE 292772 That I purchased locally, along with a 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead)
      SKU:46646 Brand:Viega, available from PexSupply.com

      Answered on 12/3/2011 by Do it myself Dave from Bel Air, MD
  • 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead)

    Q:

    What is meant by "zero lead?" I have a leak at the hot water supply line coming into the manifold and a friend a few months back tried to remove the connection to replace the washer (we presumed that was what was causing the problem) but once the nut was unscrewed there was no clearance between the manifold pipe and the supply line (is this is was is meant by zero lead?) so we couldn't get at the washer. Instead he applied some teflon sealant and that has held up until now. I would like to change the washer and stop the leak.
    Asked on 9/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      "Zero lead" adapters are lead-free and approved for use in California and Vermont.

      Answered on 9/26/2011 by PexSupply Staff from NY
  • 3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead)

    Q:

    do i connect 3/4 pex to this with a 3/4 female thread adapter
    Asked on 9/3/2011 by paul v from gillette, nj

    1 answer

    • CUSTOMER CARE

      A:

      3/4" MANABLOC supply adapters thread to the MANABLOC and connect to 3/4" PEX with either threaded, crimp, or PEX Press connections.

      Answered on 9/6/2011 by PexSupply Staff from NY
Displaying questions 1-10

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons