Description
This sleek plastic access panel is ideal for use with the Manabloc or the Minibloc or in other plumbing applications to provide access to valves or fixture connections. They can be mounted to open vertically or horizontally.
Read more
Manuals (1)
Specs
Length (Inches):
18"
Number of Outlets:
14
Type:
Access Panel
Width (Inches):
14"
Material:
Plastic
Application:
Plumbing
Manifold Compatibility:
Manabloc
MINIBLOC
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
7 Videos

    14 Product Reviews

    Product Q&A