14" x 39" Access Panel (max 36 ports) Zoom

14" x 39" Access Panel (max 36 ports)

SKU:50739

Brand: Viega

Viega
Qty Price
$58.95
/ each
$282.75 / box (5 units x $56.55)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Length: 39"
Number of Outlets: 36
Type: Access Panel
Width (Inches): 14"
Material: Plastic
Application: Plumbing
Manifold Compatibility: Manabloc
MINIBLOC

Description for Viega 50739

This sleek plastic access panel is ideal for use with the Manabloc or the Minibloc or in other plumbing applications to provide access to valves or fixture connections. They can be mounted to open vertically or horizontally.

14" x 39" Access Panel (max 36 ports)

REVIEW SNAPSHOT®

by PowerReviews
Viega14" x 30" Access Panel (max 24 ports)
 
4.4

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (3)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Easy install

The Pex access panel was easy to install. It looks good with clean lines. Made an ugly closet neat and professional looking.

The Pex access panel was easy to install. It looks good with clean lines. Made an ugly closet neat and professional looking.

VS

Most Liked Negative Review

 

Does the Job, But cheap feeling

The product does the job it's intended for, it's a perfect fit to cover the pex manifold, but for the money I thought this thing would of been a little more sturdier. It's...Read complete review

The product does the job it's intended for, it's a perfect fit to cover the pex manifold, but for the money I thought this thing would of been a little more sturdier. It's made of a light flimsy plastic. Shouldnt be an issue though, as it's not something you access every day.

Reviewed by 13 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Viega Access Panel

By Ron C

from Rio Rico, AZ

Verified Buyer

Comments about 14" x 18" Access Panel (max 14 ports):

I bought the Viega 14" X 18" Access Panel to cover a recently installed Manabloc unit in my shop. The Access Panel covers the 14 port Manabloc, allows easy access and cleans up the installation.

 
5.0

satisfied with price and shipping

By Millie

from Ocean Springs, MS

Verified Buyer

Comments about 14" x 30" Access Panel (max 24 ports):

WE use this product on pex manifolds - works great

 
3.0

Simple; works as intended

By docmax

from east hartford ct

Verified Buyer

Comments about 14" x 18" Access Panel (max 14 ports):

Easy to install.

 
3.0

looks good but overpriced for the materials used

By Project Super

from Long Branch, NJ

Verified Buyer

Comments about 14" x 30" Access Panel (max 24 ports):

This is entirely a flexible plastic, no hinges, latches or anything. Definitely for rare access.
It's pros are that the cover easily pops out for access and looks great. The cons are that it's not meant for regular everyday use, it's made of a thin soft plastic which can be broken if you drop a wrench on it, pricewise it's about the same as some metal access doors with hinges and spring latch.

 
5.0

Easy installation

By Sparksbug

from Northeast Kentucky

Verified Buyer

Comments about 14" x 18" Access Panel (max 14 ports):

I ordered this panel to install as an access to a whirlpool tub components. It works great and was very easy to install.

 
5.0

iwould purchase this product again

By Ken

from Frederick, Maryland

Verified Buyer

Comments about 14" x 18" Access Panel (max 14 ports):

Very easy to install and looks good once installed

(1 of 1 customers found this review helpful)

 
3.0

Does the Job, But cheap feeling

By alec.mc

from NJ

Verified Reviewer

Comments about 14" x 26" Access Panel (max 16 ports):

The product does the job it's intended for, it's a perfect fit to cover the pex manifold, but for the money I thought this thing would of been a little more sturdier. It's made of a light flimsy plastic. Shouldnt be an issue though, as it's not something you access every day.

 
5.0

Great Product

By Greg

from Pembroke, Va

Verified Buyer

Comments about 14" x 18" Access Panel (max 14 ports):

This was the second access panel I had purchased and did so based on the quality and fit of the first.

 
4.0

Maniblock cover

By O'Neil Construction

from High Springs, Fl.

Verified Buyer

Comments about 14" x 39" Access Panel (max 36 ports):

This is an inexpensive and effective way to cover the maniblock ports and with easy access to them when necessary

 
5.0

Access Panel

By John

from Ocean City, MD

Verified Buyer

Comments about 14" x 18" Access Panel (max 14 ports):

14x18 was easy to use, implement and looks good!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 14" x 30" Access Panel (max 24 ports)

    Q:

    o manablocs need a drip pan and if so what does it look like.
    Asked on 6/16/2015 by lee from Houston Tx

    1 answer

    • CUSTOMER CARE

      A:

      No, the Manabloc does not require a drip pan as part of the installation. The access panel allows for access to the manifold when installed into a wall. The connections if made properly on the manifold should not drip or leak.

      Answered on 7/24/2015 by SupplyHouse Staff from NY
  • 14" x 30" Access Panel (max 24 ports)

    Q:

    How is this installed? I have a cut-out in ceiling drywall for plumbing access and there was a vent cover over it that I want to replace. The opening is 11 (distance between 2 x 4s) x 28. Will this work? Can I just screw it into the drywall or studs?
    Asked on 5/11/2011 by zoemag from Olney, MD

    1 answer

  • 14" x 18" Access Panel (max 14 ports)

    Q:

    I want to know, this only the front cover or a whole box where the manobloc will be indide.
    Asked on 11/24/2010 by cisc316 from Puerto Rico

    1 answer

    • CUSTOMER CARE

      A:

      This is just the cover.

      Answered on 12/1/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?