1" PEX Plastic Bend Support Zoom

1" PEX Plastic Bend Support

SKU:51060

Brand: Viega

Viega
Qty Price
$4.35
/ each
$103.75 / box (25 units x $4.15)
In Stock! Ships in 24-48 Hours
(77 Available)
0

Specs

Application: 1" PEX
Material: Plastic

Description for Viega 51060

Plastic bend supports allow tight 90 degree bends to be made in ViegaPEX tubing without kinking.

Not for use with FostaPEX.

1" PEX Plastic Bend Support

REVIEW SNAPSHOT®

by PowerReviews
Viega1" PEX Plastic Bend Support
 
4.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

75%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
4.0

1 Pex Plastic Bend Support

By Owen Geoghegan

from norton

Verified Buyer

Comments about 1" PEX Plastic Bend Support:

Does what it is suppose to do

 
3.0

Works OK

By joe08830

from Woodbridge, NJ

Verified Buyer

Comments about 1" PEX Plastic Bend Support:

This bend support does make a tight 90 degree bend. The problem I had was 1" pex will not come out of the bracket straight so I was not able to use it as planed. Tight against the wall and ceiling. I did not wind up using this product. I am a homeowner so take this review with a grain of salt. The part is not designed with long enough legs or I do not know how to make it work. Thanks

 
5.0

Excellent device.....

By mmanfull

from Bountiful, Utah

Verified Buyer

Comments about 1" PEX Plastic Bend Support:

Keeps a tight radius without fittings or kinking the tube. Also provides an arm workout while installing.

(1 of 1 customers found this review helpful)

 
4.0

better eat your wheateys

By moonlight

from rockaway nj

Verified Buyer

Comments about 1" PEX Plastic Bend Support:

once you get the pex to bend around it it works fine

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • 1" PEX Plastic Bend Support

    Q:

    Will these work with Rifeng Brand Pex tubing?
    Asked on 10/17/2013 by N/A from MA

    2 answers

    • CUSTOMER CARE

      A:

      Yes, these bend supports are compatible with any type of standard PEX tubing (including Rifeng PEX).

      Answered on 11/1/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I have never heard of that brand name, but I'm guessing it's just another brand or type of pex tubing. I would guess it would work about the same as other pex. When I used these bend supports on one inch pex, it worked much easier to heat the pex a little before trying to put it in the bend supports!
      Sent from my iPad

      Answered on 10/18/2013 by Anonymous
  • 1-1/4" PEX Plastic Bend Support

    Q:

    What is the radious of the 1 1/4" plastic bend support?
    Asked on 1/18/2012 by Anonymous from columbus,ohio

    1 answer

    • CUSTOMER CARE

      A:

      The radius of part 51070 measures about 9.5".

      Answered on 1/19/2012 by PexSupply Staff from NY
  • 1" PEX Plastic Bend Support

    Q:

    Will this support work with 1" Uponor Aquapex? What are the dimensions of the support?
    Asked on 6/25/2011 by Andy from Whittier, CA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the 1" support will work with 1" AquaPEX. It measures 10-1/4" across at its longest point and 3-1/2" tall.

      Answered on 6/27/2011 by PexSupply Staff from NY
  • 1-1/4" PEX Plastic Bend Support

    Q:

    what is the OD of the tubing it supports? Is the OD 1-1/4 or is this designed for 1 1/4 ID tubing?

    What do you have for a tubing that is 1 5/8 OD?

    Tom
    Asked on 1/31/2011 by Tom from Elkhart, IN

    1 answer

    • CUSTOMER CARE

      A:

      It is designed for 1 1/4" I.D. PEX piping. The O.D. is 1.375".

      Answered on 2/4/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?