3/4" PEX Economy Clamp (Bag of 50) Zoom

3/4" PEX Economy Clamp (Bag of 50)

SKU:52140

Brand: Viega

Viega
Qty Price
$10.45
/ each
$99.90 / box (10 units x $9.99)
In Stock! Ships in 24-48 Hours
(49 Available)
0

Resources

Specs

Application: 3/4" PEX
Material: Plastic
Tubing Compatibility: PEX
PEX-AL-PEX

Description for Viega 52140

Economy PEX Clamps nail or screw in place to hold PEX Tubing securely.

3/4" PEX Economy Clamp (Bag of 50)

REVIEW SNAPSHOT®

by PowerReviews
Viega1/2" PEX Economy Clamp (Bag of 100)
 
4.4

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Low Cost Option

These clips are definetly a low cost option for hanging pex. They are lightweight and at first look appear cheap but are actually rather tough. These clips do have a bit of give to...Read complete review

These clips are definetly a low cost option for hanging pex. They are lightweight and at first look appear cheap but are actually rather tough. These clips do have a bit of give to them so in some instances you may need to place them more closely together than the more expensive hangers.

VS

Most Liked Negative Review

 

PEX clamp

If you are looking for a PLASTIC clamp, this product is as good as any other. The picture is showing a metal clamp and this is why I would like to emphasize that it...Read complete review

If you are looking for a PLASTIC clamp, this product is as good as any other. The picture is showing a metal clamp and this is why I would like to emphasize that it is plastic (black in colour). Quality wise is adequate.

One more thing, if you live in Canada, insist NOT to use UPS - they do charge unreasonable high brokerege fees when crossing the border.

Reviewed by 10 customers

Sort by

Displaying reviews 1-10

Back to top

 
5.0

easy to use

By Jim

from Long Island NY

Verified Buyer

Comments about 3/4" PEX Economy Clamp (Bag of 50):

easy to use . Can't beat the price

 
4.0

Does the job

By marion1739

from Willow Springs, MO

Verified Buyer

Comments about 3/4" PEX Economy Clamp (Bag of 50):

Makes securing the pex a lot easier however they could be a little heavier even if the price was a bit higher

 
5.0

Handy

By Diabner

from Berrien Springs, MI

Verified Buyer

Comments about 1/2" PEX Economy Clamp (Bag of 100):

Useful for more than just PEX. Also no sharp edges and flexable to handle.

 
4.0

Worked Great

By muddeye

from Estherville, IA

Verified Buyer

Comments about 1/2" PEX Economy Clamp (Bag of 100):

Hangers worked great. Easy to install and easy to use. Nice that there is only one hole to screw than like the others that have two holes.

 
5.0

nice product

By mikey

from Michigan

Verified Buyer

Comments about 3/4" PEX Economy Clamp (Bag of 50):

Works great for pex

 
5.0

Great for general hanging

By Stuntman

from Kansas

Verified Buyer

Comments about 1/2" PEX Economy Clamp (Bag of 100):

Used this to route 1/2" pex, 3/8" poly tubing, and 1/2" ID reinforced nylon hose.

For the price, they work great. I have since bought the 3/8" and 3/4" units to have around.

They didn't change my life, but they did help me get all my water lines run.

 
3.0

PEX clamp

By Nick

from ottawa, ON

Verified Buyer

Comments about 3/4" PEX Economy Clamp (Bag of 50):

If you are looking for a PLASTIC clamp, this product is as good as any other. The picture is showing a metal clamp and this is why I would like to emphasize that it is plastic (black in colour). Quality wise is adequate.

One more thing, if you live in Canada, insist NOT to use UPS - they do charge unreasonable high brokerege fees when crossing the border.

 
4.0

Exactly what expected

By MyNameIsX

from DC

Verified Buyer

Comments about 1/2" PEX Economy Clamp (Bag of 100):

These clamps are exactly what you'd expect them to be. Easy to get on the tube, hard to break, and missing the edge found on steel/copper pipe brackets from HD.

 
5.0

I would buy this product again

By moondog

from Fairfield, TX

Verified Buyer

Comments about 1/2" PEX Economy Clamp (Bag of 100):

Firmly secures without damage to pex

 
4.0

Low Cost Option

By 1920 Colonial

from Gardner, MA

Verified Buyer

Comments about 1/2" PEX Economy Clamp (Bag of 100):

These clips are definetly a low cost option for hanging pex. They are lightweight and at first look appear cheap but are actually rather tough. These clips do have a bit of give to them so in some instances you may need to place them more closely together than the more expensive hangers.

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 3 Answers
Displaying question 1
  • 3/4" PEX Economy Clamp (Bag of 50)

    Q:

    Do these clamps allow the PEX to slide for expansion and contraction?

    Thx
    Asked on 8/18/2012 by brijenjas from Matteson, Il

    3 answers

    • VERIFIED BUYER

      A:

      Yes
      Please consider the environment before printing this email

      Answered on 8/18/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes
      From Craig's mobile office

      Answered on 8/18/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes.
      Scott Sandquist

      Answered on 8/20/2012 by Anonymous
Displaying question 1

Do you have a question about this product?