3/8" Double Plastic Escutcheon (Package of 50) Zoom

3/8" Double Plastic Escutcheon (Package of 50)

SKU:53116

Brand: Viega

Viega
Qty Price
$20.25
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Application: 3/8" PEX
Color: White
Material: Plastic
Tubing Compatibility: PEX

Description for Viega 53116

Escutcheons are used to provide a clean finished look where tubing or stub-outs are exiting the wall at a fixture location. All escutcheons are white. Package of 50 Double 3/8" escutcheons.

3/8" Double Plastic Escutcheon (Package of 50)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • 1/2" Double Plastic Escutcheon

    Q:

    How does this attach to the wall
    Asked on 11/9/2013 by Rob from Cleveland Ohio

    2 answers

    • VERIFIED BUYER

      A:

      These are loose fitting collars. For through the floor runs, gravity holds
      them down. For through the wall, you can use some chalking to hold in
      place.

      Answered on 11/11/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It's held in place by the pipe or tubeing that you are using. When you install the escutcheon over the tubeing use a piece of scrap first to slightly ream the holes out so it don't mark up the tubeing and makes it easer to install.Then if it still has some movement you can use some silicone or caulking that matches your wall after you did all your installation and let it set and dry for a few hrs.

      Answered on 11/10/2013 by Anonymous
  • 1/2" Double Plastic Escutcheon

    Q:

    what if i need a 2" inside diamiter
    Asked on 7/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Unfortunately, this product is only available in 3/8" and 1/2" sizes.

      Answered on 7/15/2011 by PexSupply Staff from NY
  • 1/2" Double Plastic Escutcheon

    Q:

    How far apart are the holes center to center?
    Asked on 3/5/2011 by Kellan from Hillsboro, OR

    1 answer

    • CUSTOMER CARE

      A:

      The holes are 1 inch apart, center to center.

      Answered on 3/7/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?