1/2" Single Plastic Escutcheon Zoom

1/2" Single Plastic Escutcheon

SKU:53120

Brand: Viega

Viega
Qty Price
$0.21
/ each
$9.50 / box (50 units x $0.19)
In Stock! Ships in 24-48 Hours
(909 Available)
0

Specs

Application: 1/2" PEX
Tubing Compatibility: PEX
Material: Plastic
Color: White

Description for Viega 53120

Escutcheons are used to provide a clean finished look where PEX Tubing or stub-outs are exiting the wall at a fixture location. All escutcheons are white.

1/2" Single Plastic Escutcheon

REVIEW SNAPSHOT®

by PowerReviews
Viega1/2" Single Plastic Escutcheon
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

(0 of 2 customers found this review helpful)

 
5.0

just what I've been looking for

By Tommy the plumber

from somewhere in Texas

Verified Buyer

Comments about 1/2" Single Plastic Escutcheon:

I got exactly what I wanted at a better price than anybody else even wholesalers

(4 of 4 customers found this review helpful)

 
4.0

worked perfectly

By na

from Oxford PA

Verified Buyer

Comments about 1/2" Single Plastic Escutcheon:

cosmetic use for a clean finish.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 8 Answers
Displaying questions 1-2
  • 1/2" Single Plastic Escutcheon

    Q:

    Will these fit on the 1/2" Pex x 1/2" copper stub ell sku: H180500 as well as over bare Pex pipe?
    Asked on 7/27/2012 by Gary the Handyman from Andover KS

    7 answers

    • VERIFIED BUYER

      A:

      Yes
      Sent from my iPhone

      Answered on 7/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, they will fit both. You just have to pess pretty hard to get it started on the copper, but once it's on, it's good.

      Answered on 7/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      These plastic escutcheons will fit nicely over anything that is manufactured to 1/2" CTS (copper tube size) - 1/2" Pex, copper, CPVC, and even 5/8" wooden dowels....

      Answered on 7/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I am only certain that the escutheons will fit tightly over 1/2" pex pipe. They will not fit over a crimp style connection.
      Please consider the environment before printing this email

      Answered on 7/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, the plastic escutcheon will fit snugly over both the PEX tubing or the copper ell.
      Ed

      Answered on 7/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Well I am not sure if they will be an exact fit, but the escutcheons are easy to trim with a box cutter type blade and a little white caulk will make the finished product look professional.

      Answered on 7/28/2012 by Anonymous
    • CUSTOMER CARE

      A:

      These 1/2" escutcheons will fit over 1/2" PEX and the H180500 stub ell.

      Answered on 8/3/2012 by PexSupply Staff from NY
  • 1/2" Single Plastic Escutcheon

    Q:

    What is the outside diameter?
    Asked on 6/20/2011 by Jim

    1 answer

    • CUSTOMER CARE

      A:

      Part 53120 has an outside diameter of 2 1/2".

      Answered on 6/22/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?