3/4" PEX Tubing Suspension Clip (Bag of 50) Zoom

3/4" PEX Tubing Suspension Clip (Bag of 50)

SKU:55040

Brand: Viega

Viega
Qty Price
$15.25
/ each
$146.50 / box (10 units x $14.65)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Specs

Application: 3/4" PEX
Material: Rubber
Tubing Compatibility: PEX
PEX-AL-PEX

Description for Viega 55040

These suspension type PEX tubing fasteners can be used to support PEX tubing hanging below joists or to isolate tubing passing through joists from abrasion.

3/4" PEX Tubing Suspension Clip (Bag of 50)

REVIEW SNAPSHOT®

by PowerReviews
Viega1/2" PEX Tubing Suspension Clip (Bag of 50)
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

I not only use these for pex pipe

By Steve the plumber

from Mays Landing New Jersey

Verified Buyer

Comments about 1/2" PEX Tubing Suspension Clip (Bag of 50):

Works best with runs running perpetual to the joist, or nail up blocks , small drywall screws & impact screwdriver, hang your copper pipe also. If you need to need to insulate pipe ,it really keeps thing nice& neat

 
5.0

Great product with a bunch of uses.

By Brad

from Milwaukee

Verified Buyer

Comments about 1/2" PEX Tubing Suspension Clip (Bag of 50):

This product is very useful for protecting plumbing from wood splinters in joists and works great in supporting the pipe from joists. It also works great at supporting copper plumbing as well. I even used it on a few electrical applications where wire were penetrating through a metal hole.

 
5.0

great product

By hotrod

from Moreland,Ky

Verified Buyer

Comments about 1/2" PEX Tubing Suspension Clip (Bag of 50):

This is a great product to use when going thru any wooden structures. Easy to use and you don't need to worry about the movement in the tubing rubbing a hole.

 
5.0

Quick and easy

By Ptui

from Michigan

Verified Buyer

Comments about 1/2" PEX Tubing Suspension Clip (Bag of 50):

Simple to install, does the job effectively.

(1 of 1 customers found this review helpful)

 
5.0

Effective and easy to use.

By 1920 Colonial

from Gardner, MA

Verified Buyer

Comments about 1/2" PEX Tubing Suspension Clip (Bag of 50):

They are just clips, nothing to get excited about but they work well, install quickly and do an effective job holding the tubing where you want it.

 
5.0

Good Clamp at good price

By Gary K

from Fort Collins,CO.

Verified Buyer

Comments about 3/4" PEX Tubing Suspension Clip (Bag of 50):

much cheasper thsan retail store

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 9 Answers
Displaying questions 1-4
  • 1/2" PEX Tubing Suspension Clip (Bag of 50)

    Q:

    What size hole in subfloor do I drill for 1/2 inch?
    Asked on 12/26/2014 by Matt from Ossipee nh

    1 answer

    • VERIFIED BUYER

      A:

      i usually drill all 1-1/4” holes. i then use the plastic suspension clips through the holes to isolate he pipe from chafing on the rough edges of the hole. i am thinking that the 1-1/4” hole size will accommodate both 1/2 and 3/4” clips. i also use foam pipe insulation just below the clip in the hole

      Answered on 12/26/2014 by Michael from Moultonborough, NH
  • 3/4" PEX Tubing Suspension Clip (Bag of 50)

    Q:

    Is there a temperature rating on these hangers ? I would like to use them on some 1/2" copper heating lines.
    Asked on 10/6/2013 by Mike from Boston mass

    5 answers

    • VERIFIED BUYER

      A:

      These hangers appear to be made out of CPVC plastic so they should be rated to handle the same temperatures as CPVC pipe – no more than 200 degrees F and generally 180 degrees F or less

      Answered on 10/9/2013 by JT from Tabernacle, NJ
    • VERIFIED BUYER

      A:

      Not sure. I used them on 1/2" PEX lines, but both hold and cold. They work
      fine in that setting.

      Answered on 10/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Not meant for copper. The OD of the copper might be different. Use Van hangger or 2 hole straps copper clad.
      Sent from my Verizon Wireless 4G LTE DROID

      Answered on 10/7/2013 by bobo from ny
    • VERIFIED BUYER

      A:

      I don't know the exact temperature rating of the clip, but I have used them for both copper and pex coming from my boiler (for both hot water, and for baseboard heating) and haven't had any problems thus far. I don't think you would have an issue with them, unless you're running it at some absurdly high temperatures.

      Answered on 10/7/2013 by oTTo the CzAR from the underworld
    • VERIFIED BUYER

      A:

      They are temperature resistance and be used heating lines but you cant use 3/4 on 1/2 pipe you have to use 1/2 on 1/2.

      Answered on 10/6/2013 by Anonymous
  • 3/4" PEX Tubing Suspension Clip (Bag of 50)

    Q:

    Do I use these clips if I want to insulate the pex in a crawl space, and will copper tubing insulating fit pex ?
    Asked on 3/9/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      These clips will work for plumbing applications in the bays of a crawl space. Copper tubing insulation does fit PEX tubing.

      Answered on 3/11/2011 by PexSupply Staff from NY
  • 3/4" PEX Tubing Suspension Clip (Bag of 50)

    Q:

    Hello-
    I'm assuming these clips can be used for Wirsbo PEX? And is there any advice against running PEX perpendicular to the crawlspace floor joists and using these clips to suspend the tubing just below the joist (to avoid having to drill old 2x6 floor joists)? Thanks.
    Asked on 1/26/2011 by Anonymous

    2 answers

    • A:

      Drilling joists is not always easy, but the PEX will be better protected when installed through joists than when suspended under. Drilling through the center of the will have little impact in the structural integrity of the joist. 1/2-inch PEX suspenders require 7/8-inch spade bit to drill through joists/studs.

      Answered on 12/27/2014 by Did-it-myself from Bremerton, WA
    • CUSTOMER CARE

      A:

      These clips will work with Wirsbo PEX. There is no problem with your installation method.

      Answered on 1/31/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?