3/4" Tubing Insulator Zoom

3/4" Tubing Insulator

SKU:55140

Brand: Viega

Viega
Qty Price
$0.48
/ each
$23.00 / box (50 units x $0.46)
In Stock! Ships in 24-48 Hours
(1071 Available)
0

Specs

Application: 3/4" PEX
Material: Plastic
Tubing Compatibility: PEX
PEX-AL-PEX

Description for Viega 55140

These suspension type tubing hangers can be used to isolate tubing passing through joists from abrasion.

3/4" Tubing Insulator

REVIEW SNAPSHOT®

by PowerReviews
Viega1/2" Tubing Insulator
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Metal Stud Highway

By High Dessert Builder

from Kingman, Az

Verified Buyer

Comments about 3/4" Tubing Insulator:

A great aid when passing pex through metal studs. Will isolate the pex from the sharp edges and hold it in place.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

8 Questions | 9 Answers
Displaying questions 1-8
  • 3/8-1" Tubing Insulator

    Q:

    I have pre-installed 3/4" PEX piping installed in joists with 1 1/2" drilled holes. Will these work or is my pre-existing hole too big since the installation instructions state a 1 3/8" hole?
    Asked on 6/8/2014 by Dave

    2 answers

    • VERIFIED BUYER

      A:

      they will work but they will be loose you might be better off buying the
      3/4 suspension clamps that you screw in they would work better because you
      already have the bigger holes drilled and they would hold the pex better
      and be tighter the insulators might fall out of the holes because they are
      drilled the wrong size

      Answered on 6/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      In me experience if you would like the insulator to stay in place, the 1-3/8" hole is needed. You can however, use heat capable silicone to hold the insulator in place.

      Answered on 6/8/2014 by Anonymous
  • 3/8-1" Tubing Insulator

    Q:

    Can this product go over existing applied pex or does it have to be slid down the product to fit? My pex is already ran and I need a product to snap over it and fit in the holes already cut. Any suggestions?
    Asked on 3/19/2014 by Debbie from Conroe, TX

    1 answer

    • VERIFIED BUYER

      A:

      All of the pipe insulators that pex supply sell are made to snap around the pipe and installed in a predrilled 1 3/8 hole. The insulator you choose needs to be pre installed then the pipe run through it. I suppose they could be cut and then fitted over the pipe. This presuppose that you did drill your holes 1 3/8. If the hole you drilled are not 1 3/8 then spray foam is your next best choice. Good luck
      Sent from my iPad

      Answered on 3/19/2014 by Rich from Enc
  • 3/8-1" Tubing Insulator

    Q:

    I am working on a 1908 home that needs the second floor kitchen water lines replaced . Useing Pex Tubing do I need to support the tubing in the wall . The walls are plaster and lathe . If so what do I use and how far apart ?
    Asked on 1/28/2012 by cork from Toledo,oh

    1 answer

    • CUSTOMER CARE

      A:

      Supporting the PEX is not a necessity in this application, but it certainly can be done. If you choose to do so, a clip every four feet or so should be sufficient.

      Answered on 2/1/2012 by PexSupply Staff from NY
  • 3/4" Tubing Insulator

    Q:

    In order to attach a 3/4" pex tubing to a 3/4 " steel pipe, what type of connector would I need to use, it will be underground and outside in the North east.
    Asked on 11/7/2011 by Firstname Lastname from Coxsackie, New York

    1 answer

    • CUSTOMER CARE

      A:

      You would need to use a threaded x PEX fitting (assuming the steel pipe has threads). The fitting can be either crimp/clamp or ProPEX on the PEX side. A SharkBite fitting with threads on one side would be another option.

      Answered on 11/16/2011 by PexSupply Staff from NY
  • 3/4" Tubing Insulator

    Q:

    What size hole would need to be drilled for the 3/4" Viega tubing insulator?
    Asked on 8/28/2011 by Jack from Auburn Maine

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, a 1-3/8" hole would need to be drilled.

      Answered on 8/30/2011 by PexSupply Staff from NY
  • 1/2" Tubing Insulator

    Q:

    The 1 3/8" is also used for metal studs? I'm using 1/2" pex. Is this also a snap in for metal studs? Thank, John
    Asked on 2/1/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you may use it for that purpose.

      Answered on 2/4/2011 by PexSupply Staff from NY
  • 1/2" Tubing Insulator

    Q:

    Can PEX be run through holes bored in floor joists without the use of insulators? What hole sizes are recommended for 1/2 and 3/4 pex?
    Asked on 11/1/2010 by Al from Seattle

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can run the PEX tubing through those holes without insulation. For 1/2" PEX we would recommend drilling 1" and for 3/4" drilling 1-1/4".

      Answered on 11/2/2010 by PexSupply Staff from NY
  • 1/2" Tubing Insulator

    Q:

    is this what you are using going threw wall studs and floor plates and what drill size is the O/D .
    Asked on 9/20/2010 by jerry working a new job from las vegas,nv

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you would use this tubing insulator for through the wall studs and floor plates. The drill size would be 1-3/8".

      Answered on 9/22/2010 by PexSupply Staff from NY
Displaying questions 1-8

Do you have a question about this product?