Starter PEX Press Tool Set (1/2" & 3/4" Press Tools) Zoom

Starter PEX Press Tool Set (1/2" & 3/4" Press Tools)

SKU:56000

Brand: Viega

Viega
Qty Price
$429.95
/ each
$825.50 / box (2 units x $412.75)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Type: Tool
Application: 1/2" PEX
1/2" FostaPEX
3/4" PEX
3/4" FostaPEX
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX

Description for Viega 56000

These sets of tools allow the user to quickly begin installing the Viega PEX Press System. Starter set includes 1/2" and 3/4" PEX Press tools and basic tubing cutter in a convenient carrying case.

Starter PEX Press Tool Set (1/2" & 3/4" Press Tools)

REVIEW SNAPSHOT®

by PowerReviews
ViegaStarter PEX Press Tool Set (1/2" & 3/4" Press Tools)
 
4.4

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

86%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

I made the right choice

By Gary

from SW Florida

Verified Buyer

Comments about Starter PEX Press Tool Set (1/2" & 3/4" Press Tools):

These tools aren't cheap, but I am very glad I purchased this system. I bought these to repipe my own home with PEX. I have done other jobs with copper and PVC/CPVC, but I have never had a job go so fast or easy. The Viega press fittings have the crimp ring attached and these tools fit exactly where you need them to be with no real opportunity for error unless you let the PEX tube slip out. I read other reviews that said the included tubing cutter is cheap. Well, it is plastic, but it cuts a nice square end, fits in my pocket, and is simple to use, so I am very happy with it. As others suggest, do as many crimps outside of tight spaces first because these tools are long for leverage and fitting into tight spots can be a problem. I would buy these again.

 
1.0

Tubing cutter? Prep Tool!

By Steve the Plumber

from Mass

Comments about Starter PEX Press Tool Set (1/2" & 3/4" Press Tools):

If you really wanted the beginner to buy this you should have included the prep tool and discarded that toy tubing cutter. How is the beginner supposed to get started without a prep tool? Keep it the same price and include the prep tool. Then your spin to the beginner will be honest. I have seen these crimpers online for $30 less. Make it worth it!

 
5.0

Quality tools at a great price

By X

from Huntington, NY

Verified Buyer

Comments about Starter PEX Press Tool Set (1/2" & 3/4" Press Tools):

Well crafted tools that do the job. Worth every penny. Case has spots for extra press tools.

 
5.0

I'd buy it again

By Kevin the part time Plumber

from East Texas

Verified Buyer

Comments about Starter PEX Press Tool Set (1/2" & 3/4" Press Tools):

Great value, great product
Would buy it again, but then again, I won't have to!

 
5.0

A real confidence builder.

By Greg

from Fredericksburg, TX

Verified Buyer

Comments about Starter PEX Press Tool Set (1/2" & 3/4" Press Tools):

I am an amature. Project is a 1,000 sq ft cottage with bath, kitchen and utility room with w/d. I bought the tools rather than rent/borrow so that I could use when I wanted. The first crimp was a confidence builder. Instructions are simple and straightforward. Make sure tubing is visible through the witness hole, align tool perpendicular to fitting, position it on the sleeve and crimp. Ratcheting tool will not release until crimp is completed, so there's no guess work. Pressure test revealed "0" leaks.

 
5.0

Amazing

By Lock

from Wellington, KS

Verified Buyer

Comments about Starter PEX Press Tool Set (1/2" & 3/4" Press Tools):

A very easy tool to use and make solid connections with. I have used this tool for twenty or so connections and feel very confident with it. I think that it is a solid investment and one that I would recommend to anyone.

(2 of 2 customers found this review helpful)

 
5.0

Great Value BUY THE SET

By Ztoolman

from Dripping Springs, TX

Verified Buyer

Comments about Starter PEX Press Tool Set (1/2" & 3/4" Press Tools):

As a DIY Home owner with multiple leaks under my slab (over a two year period). PEX was the best solution. Knowing I was going to need the tools I selected this system as the best bang for the buck. The Viega Starter system has all of the tools you will need for the average home. Easy to use, well made, durable tools. The blow mold case is sturdy and well designed, making it easy to store the tools in a handy carry case as you move tools between connection points.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Starter PEX Press Tool Set (1/2" & 3/4" Press Tools)

    Q:

    Can I Also Fit The 1" Viega Pex Press Tool Into the Case Of the Starter Pex Press Tool set.(1//2" & 3/4")Looking At The Pic it Looks Like You Can Fit Additional Tools In Case?
    Asked on 12/9/2010 by R.J.B. from Getzville, N.Y.

    2 answers

    • CUSTOMER CARE

      A:

      Yes, you can fit additional tools in the case.

      Answered on 12/10/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes, it will fit many different sizes along with a cutter and the fostapex prep tool

      Answered on 3/16/2011 by Lock from Wellington, KS
Displaying question 1

Do you have a question about this product?