1-1/4" Standard PEX Press Jaw Zoom

1-1/4" Standard PEX Press Jaw

SKU:56080

Brand: Viega

Viega
Qty Price
$211.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Application: 1-1/4" PEX
Material: Steel
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F877
ASTM F1960
Fitting System Compatibility: Press (Viega)
Max Temp (F): 200°F
Tubing Compatibility: FostaPEX
PEX
Type: Press Jaw

Description for Viega 56080

Standard size PEX Press jaws for use in the Standard Battery Press Tool make quick work of PureFlow PEX Press system connections. The Standard Battery Press Tool (320E) and interchangeable ProPress jaws are available through Ridge Tool distribution.

1-1/4" Standard PEX Press Jaw

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons