1-1/2" Standard PEX Press Jaw Zoom

1-1/2" Standard PEX Press Jaw

SKU:56081

Brand: Viega

Viega
Qty Price
$281.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Application: 1-1/2" PEX
Material: Steel
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F877
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX
FostaPEX
Type: Press Jaw

Description for Viega 56081

Standard size PEX Press jaws for use in the Standard Battery Press Tool make quick work of PureFlow PEX Press system connections. The Standard Battery Press Tool (320E) and interchangeable ProPress jaws are available through Ridge Tool distribution.

1-1/2" Standard PEX Press Jaw

Q&A: Ask the Questions, share answers