1-1/2" PEX Lock Clips (Package of 25) Zoom

1-1/2" PEX Lock Clips (Package of 25)

SKU:58076

Brand: Viega

Viega
Qty Price
$70.95 $55.05
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Specs

Application: 1-1/2" PEX
Size: 1-1/2"
Material: Plastic
Tubing Compatibility: PEX

Description for Viega 58076

Double ratchet clips allow easy and secure installation of ViegaPEX and FostaPEX tubing. Fasteners can be connected to allow neat installation of multiple lines. Clips install quickly using drywall or wood screws. For 5/8" ViegaPEX Barrier use 1/2" Lock Clip For 5/8" FostaPEX use 3/4" Lock Clip

1-1/2" PEX Lock Clips (Package of 25)

REVIEW SNAPSHOT®

by PowerReviews
Viega1-1/2" PEX Lock Clips (Package of 25)
 
4.3

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

86%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5)

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
4.0

Best I've found

By PB

from Altamont, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" PEX Lock Clips (Package of 50):

        By far the best design I've seen - these clips work great. Install ahead of time then simply press the pex into the clip and it locks in place. Provides desired standoff from the mounting surface. Strong and durable - holds even with the weight of a partial roll of tubing pulling against it, yet very easy to open the clip with just your fingers to remove the pex if necessary. Easy to mount though might be better (and 5 stars) if a mounting screw was included and 'captured' in the clip for easier install esp. when working overhead, in awkward positions, screwing into hard fir joists etc.

        • Primary use:
        • Personal
         
        1.0

        plain junk

        By tony the tiger

        from ubly mi

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/2" PEX Lock Clips (Package of 25):

              they are junk i will be sending them back

              • Primary use:
              • Business
               
              5.0

              Fast Installation

              By HVG

              from Cold Spring, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 5/16" PEX Lock Clips (Package of 100):

                    Once you get use to the snap and un-snap feature for the tubing it is a breeze to install.

                    • Primary use:
                    • Business
                     
                    5.0

                    Strong clips

                    By Mal

                    from Vernon NJ

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" PEX Lock Clips (Package of 50):

                          These are great clips. I use them with Fostapex. The best part is that they interlock. You can have all your lines near the boiler come together very neatly. Screw it in and put the tubing in front and give it a push. The fasterner makes and audible click and you're done. Very easy, great item.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Smart Design

                          By Keith

                          from Westfield, Ma.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" PEX Lock Clips (Package of 100):

                                The clips were used to attach radiant tubing to the underside of subflooring. The design allows that you simply push the tubing up into the open clip. The clip closes around the tubing and is self latching with a audible click. Very quick and the material is strong.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Perfect Product for Insulating PEX

                                By SleepyPLP5

                                from Freehold, NJ

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1" PEX Lock Clips (Package of 50):

                                      Using Uponor hePEX for piping to air handler coils. PEX runs in unconditioned attic space, so I need to prevent cold water lines from forming condensation, and hot water lines from losing heat. The Viega clips work great. 1" clip provides a 1" offset from wood framing - perfect for installing 3/4" insulation. A bit pricy, but highly recommended. Won't be disappointed by ease of installation and holding power of clip.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      clip on

                                      By mpb

                                      from greenville maine

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" PEX Lock Clips (Package of 50):

                                            excellent product!!

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-7

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            Get answers from real customers and in-house experts with AnswerBox.

                                            2 Questions | 7 Answers
                                            Displaying questions 1-2
                                            • 3/4" PEX Lock Clips (Package of 50)

                                              Q:

                                              How far off the joist will these support the pex? Will it be enough to armor flex my tubing?
                                              Asked on 6/2/2012 by Charlie

                                              5 answers

                                              • CUSTOMER CARE

                                                A:

                                                There is 5/8" clearance between the tubing and the mounting surface when using the 3/4" lock clips.

                                                Answered on 6/26/2012 by PexSupply Staff from NY
                                              • VERIFIED BUYER

                                                A:

                                                About 5/8" from the mounting surface.

                                                Answered on 6/2/2012 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                I would expect it will work just fine, though I don't know the thickness of the armor flex. Can't imagine it's that thick though that it wouldn't work. These will keep the pipe maybe about 1/4" from stud/wall (maybe a slight bit less). They work great! I would recommend them. I've used them to hold the pipe to the ceiling, down stud bays and also down a cement wall. Glad I picked them up.

                                                Answered on 6/2/2012 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                about 1/2" you can use spacers or use larger bell hangers and support
                                                the armor flex

                                                Answered on 6/3/2012 by Trap from maine
                                              • VERIFIED BUYER

                                                A:

                                                I have not measured, maybe 1 inch by eyeball, I would not purchase again. I think its better to insulate the pex and then put a fastener over the insulation and mount. I will use electrical conduit straps over the insulation next time.
                                                William Turner

                                                Answered on 6/3/2012 by Anonymous
                                            • 1" PEX Lock Clips (Package of 50)

                                              Q:

                                              Will these clips work with Uponor pipe ?
                                              Asked on 4/20/2011 by Trevor from Seattle

                                              2 answers

                                              • CUSTOMER CARE

                                                A:

                                                Yes, they will. These clips work with any 1" standard PEX.

                                                Answered on 4/21/2011 by PexSupply Staff from NY
                                              • VERIFIED BUYER

                                                A:

                                                Absolutely. Clip has a firm grip on Uponor PEX pipe from personal experience with both products. Highly recommend these clips if you plan to install multiple parallel runs (clips join together), or install insulation around the pipe as the clip provides an offset from the wood framing members. Note that you can't do both at the same time though (wouldn't have room for insulation if you join clips together).

                                                Answered on 11/14/2011 by SleepyPLP5 from Freehold, NJ
                                            Displaying questions 1-2

                                            Do you have a question about this product?