5/8" PEX Press Sleeves Zoom

5/8" PEX Press Sleeves

SKU:61030

Brand: Viega

Viega
Qty Price
$0.50 $0.38
/ each
$48.00 $38.00 / box (100 units x $0.38)
In Stock! Ships in 24-48 Hours
(9720 Available)
0

Resources

Specs

Size: 5/8"
Application: 5/8" PEX
PEX Size: 5/8"
Type: Press Sleeves
Material: Stainless Steel
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Press (Viega)
Max Temp (F): 200°F
Tubing Compatibility: FostaPEX
PEX

Description for Viega 61030

These stainless steel sleeves provide a secure and leakproof press connection for PEX tubing and press fittings. The view hole ensures a perfect connection every time. Use only with Viega press tooling.

5/8" PEX Press Sleeves

REVIEW SNAPSHOT®

by PowerReviews
Viega3/4" PEX Press Sleeves (Bag of 100)
 
5.0

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

Next day delivery

By Tim the tiller

from Baldwin LI NY

Comments about 3/4" PEX Press Sleeves (Bag of 100):

I've paid much more at my regular plumbing supply and gotten less service.

 
5.0

Exceptional service and product as usual

By School District Plumber

from Lee's Summit, MO.

Verified Buyer

Comments about 1/2" PEX Press Sleeves (Bag of 100):

Must use Viega PEX Press crimp tool...

 
5.0

Consistent quality product

By "X"

from Huntington, NY

Verified Buyer

Comments about 3/4" PEX Press Sleeves (Bag of 100):

We rely on and use Viega press sleeves due to their consistent quality.

 
5.0

Works well

By Jcwoodshop

from New York

Verified Buyer

Comments about 1/2" PEX Press Sleeves (Bag of 100):

Works wll withe Viega PEX tubing

 
5.0

Great price and quality

By "X"

from Huntington, NY

Verified Buyer

Comments about 1" PEX Press Sleeves (Bag of 100):

High quality

 
5.0

got what i asked for...

By Roger the Plumber

from Kansas City, MO

Verified Buyer

Comments about 3/4" PEX Press Sleeves (Bag of 100):

These pex collars are the best on the market... I use them for all my pex now and have never had a call back or leak... with the proper tools, they make the job so fast ...

 
5.0

Works Great, very pleased.

By Stash the man

from Nelson, BC

Verified Buyer

Comments about 1/2" PEX Press Sleeves (Bag of 100):

Compared to standard copper PEX rings the Viega system is much superior, no leaks works every time.

 
5.0

Foolproof

By Sullyp84

from Enfield, CT

Verified Buyer

Comments about 3/4" PEX Press Sleeves (Bag of 100):

When working in blind locations I mis-aligned the tool on the sleeve, yet all the joints have stayed sealed a month later!

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 8 Answers
Displaying questions 1-5
  • 1/2" PEX Press Sleeves (Bag of 100)

    Q:

    I'm tying into existing fostapex tubing. With the viega pex press, and pex press fittings, is it necessary to use the fostapex prep tool to remove the aluminum sheathing before making the connection, or is it safe to install the sleeves directly over the alluminum? Thanks for any feedback.
    Asked on 12/28/2013 by Garrett from NH

    3 answers

    • VERIFIED BUYER

      A:

      You have to strip off the aluminum sheathing. I use the Fostapex Prep Tool
      and it works great.

      Answered on 12/28/2013 by Anonymous
    • VERIFIED BUYER

      A:

      You must use the aluminum sheathing tool as the sleeve won't fit.
      Sent from my iPhone

      Answered on 12/28/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Have to strip the aluminum for sure, otherwise it will leak!
      Sent from my iPhone

      Answered on 12/28/2013 by Anonymous
  • 1/2" PEX Press Sleeves (Bag of 100)

    Q:

    i have a nibco tool for nibco sleeves they look the same im having a hard time finding the nibco brand will these work?
    Asked on 6/1/2012 by nico from monterey tn.

    1 answer

    • CUSTOMER CARE

      A:

      The Viega PexPress system was designed for use with Viega components. The system was only tested together with Viega products and not other manufacturers. Looking at NIBCO sleeves they do share a resemblance, however the NIBCO fittings look different then the Viega fittings for PexPress stainless sleeves. And by combining manufacturers you would not bare a warranty.

      Answered on 6/26/2012 by PexSupply Staff from NY
  • 1/2" PEX Press Sleeves (Bag of 100)

    Q:

    With these sleeves what are the couplings that go with this for 1/2" pex-AL-pex . would it be 1/2pex-x1/2 brass coupling ? James
    Asked on 1/6/2011 by James from Cape Cod

    1 answer

    • CUSTOMER CARE

      A:

      This fitting system will only work with standard PEX and FostaPEX. It will not work with standard PEX-AL-PEX.

      Answered on 1/10/2011 by PexSupply Staff from NY
  • 1" PEX Press Sleeves (Bag of 100)

    Q:

    Is special Pex tubing required to use Pex press sleeves?
    Asked on 12/20/2010 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      No, you can use any standard PEX tubing.

      Answered on 12/21/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      No. Just the special press sleeve tool.

      Answered on 5/9/2012 by "X" from Huntington, NY
  • 1/2" PEX Press Sleeves (Bag of 100)

    Q:

    Do these rings work with the propress tools?
    Asked on 9/12/2010 by Mike

    1 answer

    • CUSTOMER CARE

      A:

      These rings will not work with the ProPress tools because the tools are intended to make a copper connection where these rings are intended for a PEX connection. The rings required to work with the ProPress tools come on the actual ProPress fittings.

      Answered on 9/13/2010 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?