3/8" PEX Press Ball Valve Zoom

3/8" PEX Press Ball Valve

SKU:73500

Brand: Viega

Viega
Qty Price
$9.95 $7.45
/ each
$95.50 $74.50 / box (10 units x $7.45)
In Stock! Ships in 24-48 Hours
(6 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

3

Specs

Size: 3/8"
PEX Size: 3/8"
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Standards Met: ASTM F1960
NSF
ASTM F877
Tubing Compatibility: PEX
Fitting System Compatibility: Press (Viega)
Max Temp (F): 200°F
Warranty: 2 Years

Description for Viega 73500

Standard bore in-line ball valves for use with PEX Tubing.

3/8" PEX Press Ball Valve

REVIEW SNAPSHOT®

by PowerReviews
Viega1/2" PEX Press Ball Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

solid and well designed

By jeff makowski

from buffalo, ny

Verified Buyer

Comments about 1/2" PEX Press Ball Valve:

i found this product works as advertised. it was easy to use and install, works great. i'm a lot happier with these valves than the old pvc valves i used to have. i would recommend it.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons