2" Propress Copper 90 Elbow (PxP) Zoom

2" Propress Copper 90 Elbow (PxP)

SKU:77342

Brand: Viega

Viega
Qty Price
$34.15
/ each
$329.50 / box (10 units x $32.95)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Size: 2"
Material: Copper
Application: Plumbing
Connection Type: ProPress

Description for Viega 77342

Propress 90 Elbow

2" Propress Copper 90 Elbow (PxP)

REVIEW SNAPSHOT®

by PowerReviews
Viega3/4" Propress Copper 90 Elbow (CxC)
 
3.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

This will change your life!

By Flathead

from Springvale, ME

Verified Buyer

Comments about 3/4" Propress Copper 90 Elbow (CxC):

Just bought a Force Logic tool and propress fittings. I've been living in a cave! This stuff is incredible! The extra $ for the fittings is worth it. You can stop running water with this. The best part is no flux. This is a real problem that's gonna get dealt with in the future as flux contamination moves to the forefront

 
1.0

Terrible

By Zippy

from Torrington, CT

Comments about 3/4" Propress Copper 90 Elbow (CxC):

I just dont like it, made out of less then acceptable copper material, which is obvious because of the purple stains on the inside of the fitting. I am been in the PHC field for 39 years now, and this is one of the most disappointing product i have used in quite some time

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 3/4" Propress Copper 90 Elbow (CxC)

    Q:

    Can these fittings press on to a pro press brass coupling or just copper pipe?
    Asked on 10/5/2013 by Kevin

    1 answer

    • CUSTOMER CARE

      A:

      You would need a street elbow, such as 77352 to connect to another propress coupling.

      Answered on 10/15/2013 by PexSupply Staff from NY
  • 3/4" Propress Copper 90 Elbow (CxC)

    Q:

    Neat product but what is the track record on ProPress fittings installed in the field as far as leaking and durability? Is there a guarantee or warranty comparable to soldered fittings? Is there a limitation as far as temperature or application(can it be used for heat/boiler piping in commercial settings)?
    Asked on 11/17/2010 by Steven from Hartford, Connecticut

    1 answer

    • CUSTOMER CARE

      A:

      When properly installed, the connection will last as long as the copper pipe that joins it, which is about 50 years. The warranty on the ProPress fittings is 50 years from the date of installation; for the ProPress valves it is 2 years from the date of installation. The operating temperature range is 0 - 250 degrees Fahrenheit.

      Answered on 11/24/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?