1/2" x 1/2" x 3/4" Propress Copper Tee C x C x C Zoom

1/2" x 1/2" x 3/4" Propress Copper Tee C x C x C

SKU:77382

Brand: Viega

Viega
Qty Price
$9.99
/ each
$96.50 / box (10 units x $9.65)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Specs

Size: 1/2"
1/2" x 3/4"
3/4"
Material: Copper
Application: Plumbing
Connection Type: ProPress

Description for Viega 77382

Propress Tee

1/2" x 1/2" x 3/4" Propress Copper Tee C x C x C

REVIEW SNAPSHOT®

by PowerReviews
Viega1" Propress Copper Tee C x C x C
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Outstanding product; would buy again!

By Colorado Mark

from Colorado Springs, CO

Verified Buyer

Comments about 1/2" Propress Copper Tee C x C x C:

These pro-press fittings are a DIYer's best friend. I bought a variety of pro-press fittings just to be sure that I could complete the job; got creative and added an additional outside faucet to the side of the house. Simple, easy, hassle free project; had the entire house system redone in 6 hours. Great product; highly recommend this to friends/co-workers.

 
5.0

propress is fast and is a quality seal

By SWEDE

from south jersey

Verified Buyer

Comments about 1-1/4" x 1-1/4" x 3/4" Propress Copper Tee C x C x C:

Propress system is foolproof. As a novice using this system, all my connections were completed with out the need to insure that no water remained in the heating system. My adult daughter saw how easy it was and completed the job. Allows for no soldering.

 
5.0

Excellent product

By Hoot

from Manchester,VT

Verified Buyer

Comments about 1-1/4" x 1-1/4" x 1" Propress Copper Tee C x C x C:

Time to make the switch and go Propress. What a time saver!

 
4.0

labor saving

By Dino

from Central PA

Verified Buyer

Comments about 1" Propress Copper Tee C x C x C:

Used in HVAC and Domestic water systems

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 8 Answers
Displaying questions 1-2
  • 3/4" x 3/4" x 1" Propress Copper Tee C x C x C

    Q:

    The picture shows the straight side having two 1" ends and the leg being 3/4"...is this correct?
    .
    Asked on 6/18/2012 by bp from Tahequah, Ok

    2 answers

    • VERIFIED BUYER

      A:

      It would appear that the image is not correct and is not representative of the description.

      Answered on 6/18/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This picture is incorrect. The 1" port is in the middle of the tee.

      Answered on 6/21/2012 by PexSupply Staff from NY
  • 1-1/4" Propress Copper Tee C x C x C

    Q:

    Will this work with the blue PE pipe?
    Asked on 3/11/2012 by Brian

    6 answers

    • VERIFIED BUYER

      A:

      No it will not. There are special fittings for PE pipe, This is for copper
      pipe.

      Answered on 3/11/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      No this fitting is to be used only with copper pipe and a pressing tool.

      Answered on 3/11/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Have never tried it but with CTS poly pipe and a stiffner inside the poly pipe, it might
      Thank you
      Nathan Binz

      Answered on 3/11/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Sorry I've used this only on copper up to 4 inch. This method of mechanical joining has saved us much property damage along with inconvenient system shutdowns.
      Ronald T. Perallo

      Answered on 3/11/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I cannot offer a definitive answer, but based on my knowledge the answer is 'NO'

      Answered on 3/11/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      No, this fitting is designed for use only with copper.

      Answered on 3/12/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?