2" Propress Copper Tee Zoom

2" Propress Copper Tee

SKU:77477

Brand: Viega

Viega
Qty Price
$36.85
/ each
$176.75 / box (5 units x $35.35)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Size: 2"
Material: Copper
Application: Plumbing
Connection Type: ProPress

Description for Viega 77477

Propress Tee

2" Propress Copper Tee

REVIEW SNAPSHOT®

by PowerReviews
Viega1" Propress Copper Tee C x C x C
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

gr8

By cz

from Lakewood nj

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" Propress Copper Tee C x C x C:

        nice snug fit

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No
         
        5.0

        Outstanding product; would buy again!

        By Colorado Mark

        from Colorado Springs, CO

        Verified Buyer

        Comments about 1/2" Propress Copper Tee C x C x C:

        These pro-press fittings are a DIYer's best friend. I bought a variety of pro-press fittings just to be sure that I could complete the job; got creative and added an additional outside faucet to the side of the house. Simple, easy, hassle free project; had the entire house system redone in 6 hours. Great product; highly recommend this to friends/co-workers.

         
        5.0

        propress is fast and is a quality seal

        By SWEDE

        from south jersey

        Verified Buyer

        Comments about 1-1/4" x 1-1/4" x 3/4" Propress Copper Tee C x C x C:

        Propress system is foolproof. As a novice using this system, all my connections were completed with out the need to insure that no water remained in the heating system. My adult daughter saw how easy it was and completed the job. Allows for no soldering.

         
        5.0

        Excellent product

        By Hoot

        from Manchester,VT

        Verified Buyer

        Comments about 1-1/4" x 1-1/4" x 1" Propress Copper Tee C x C x C:

        Time to make the switch and go Propress. What a time saver!

         
        4.0

        labor saving

        By Dino

        from Central PA

        Verified Buyer

        Comments about 1" Propress Copper Tee C x C x C:

        Used in HVAC and Domestic water systems

        Displaying reviews 1-5

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 12 Answers
        Displaying questions 1-3
        • 3/4" Propress Copper Tee C x C x C

          Q:

          Can this propress product work on a air compressed system?
          Asked on 1/2/2015 by Roger from Maricopa, Az

          4 answers

          • VERIFIED BUYER

            A:

            Yes as long as the oil content is below the manufacturers Spec.

            Answered on 1/4/2015 by Anonymous
          • VERIFIED BUYER

            A:

            Good Evening,
            Absolutely! I work for a pharma company in the Boston Area and we have
            been using the copper propress product on all our clean compressed gas
            systems for years (comp air, nitrogen, argon, vacuum). It is a perfect
            product for compressed air applications at normal pressures (~125 psig).
            Good Luck
            John

            Answered on 1/2/2015 by Anonymous
          • VERIFIED BUYER

            A:

            Yes as long as there isn't a ton of oil in the air. This is from teh Viega Propress Q&A:
            █Can Propress be used on compressed airPropress can be used on compressed air with an oil concentration of less than 25mg/m³. If an installer is notsure of the oil concentration then they should use the PropressG.

            Answered on 1/2/2015 by Anonymous
          • VERIFIED BUYER

            A:

            Morning Roger, We have operated these fittings with compressed air for over 10 years. Thanks Ken Deill

            Answered on 1/2/2015 by Anonymous
        • 3/4" x 3/4" x 1" Propress Copper Tee C x C x C

          Q:

          The picture shows the straight side having two 1" ends and the leg being 3/4"...is this correct?
          .
          Asked on 6/18/2012 by bp from Tahequah, Ok

          2 answers

          • VERIFIED BUYER

            A:

            It would appear that the image is not correct and is not representative of the description.

            Answered on 6/18/2012 by Anonymous
          • CUSTOMER CARE

            A:

            This picture is incorrect. The 1" port is in the middle of the tee.

            Answered on 6/21/2012 by PexSupply Staff from NY
        • 1-1/4" Propress Copper Tee C x C x C

          Q:

          Will this work with the blue PE pipe?
          Asked on 3/11/2012 by Brian

          6 answers

          • VERIFIED BUYER

            A:

            No it will not. There are special fittings for PE pipe, This is for copper
            pipe.

            Answered on 3/11/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            No this fitting is to be used only with copper pipe and a pressing tool.

            Answered on 3/11/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            Have never tried it but with CTS poly pipe and a stiffner inside the poly pipe, it might
            Thank you
            Nathan Binz

            Answered on 3/11/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            Sorry I've used this only on copper up to 4 inch. This method of mechanical joining has saved us much property damage along with inconvenient system shutdowns.
            Ronald T. Perallo

            Answered on 3/11/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            I cannot offer a definitive answer, but based on my knowledge the answer is 'NO'

            Answered on 3/11/2012 by Another PexSupply Customer
          • CUSTOMER CARE

            A:

            No, this fitting is designed for use only with copper.

            Answered on 3/12/2012 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product?