1" C X 1-1/4" F Propress Female Adapter Zoom

1" C X 1-1/4" F Propress Female Adapter

SKU:77922

Brand: Viega

Viega
77922 has been discontinued.
Direct Replacement:
SKU: 79335
Brand: Viega

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1"
1-1/4"
1" x 1-1/4"

Description for Viega 77922

Propress Female Adapter

1" C X 1-1/4" F Propress Female Adapter

REVIEW SNAPSHOT®

by PowerReviews
Viega1-1/4" Press X 1-1/4" Female Propress Adapter, Zero Lead
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

What's to rate great producct

By tomtheplumber

from Ohio

Verified Buyer

Comments about 1/2" Propress x 3/4" Female Propress Adapter, Zero Lead:

copper is cool

 
5.0

1/2" C X 3/4" F Propress Female Adapter, Zero Lead

By Spartacus

from PA

Verified Buyer

Comments about 1/2" Propress x 3/4" Female Propress Adapter, Zero Lead:

Makes installing water heaters so much faster, Highly recommended.

 
5.0

propress is the way to go !

By Spartacus

from PA

Verified Buyer

Comments about 3/4" Press X 3/4" Female Propress Adapter, Zero Lead:

Saves time with any job............

 
5.0

Huge time saver.

By Chris the HVAC Guy

from Howell, NJ

Verified Reviewer

Comments about 3/4" Press X 3/4" Female Propress Adapter, Zero Lead:

I just started using Milwaukee M12 Force Logic tool and propress fittings because I have a customer that needs a fire watch any time an open flame is used. I can't believe it took me this long to jump on board with pro press. The time savings are well worth the extra cost of the fittings.

These 3/4" brass females are commonly used on residential water heaters. Use teflon tape on the male threads on the heater and tighten these adaptors on before inception the copper pipes.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1-1/4" Press X 1-1/4" Female Propress Adapter, Zero Lead

    Q:

    Is this a bronze fitting (compatible with black iron)
    Asked on 9/2/2016 by Charlie from New Milford CT

    1 answer

    • CUSTOMER CARE

      A:

      No, this is a copper press fitting. The Megapress fittings are compatible with iron pipe.

      Answered on 9/14/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?