3/4" ProPress Copper Coupling w/ Stop Zoom

3/4" ProPress Copper Coupling w/ Stop

SKU:78052

Brand: Viega

Viega
Qty Price
$2.69
/ each
$25.90 / box (10 units x $2.59)
In Stock! Ships in 24-48 Hours
(642 Available)
0

Resources

Specs

Size: 3/4"
Material: Copper
Application: Plumbing
Connection Type: ProPress

Description for Viega 78052

Propress Coupling

3/4" ProPress Copper Coupling w/ Stop

REVIEW SNAPSHOT®

by PowerReviews
Viega1-1/2" ProPress Copper Coupling w/ Stop
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

(2 of 2 customers found this review helpful)

 
5.0

very helpfull

By danny boy

from Peoria AZ

Verified Buyer

Comments about 3/4" ProPress Copper Coupling w/ Stop:

i use this product to connect solar hot water panels. hold the rubber coupling secure.

  • Primary use:
  • Personal

(2 of 2 customers found this review helpful)

 
5.0

Simplicity at it's best

By Barnett917

from New Rochelle, New York

Verified Buyer

Comments about 1-1/2" ProPress Copper Coupling w/ Stop:

Speed dependability. Makes the torch useless. The time saved in speed and no solder, no solder paste and not gas to buy is a great bonus.

(2 of 3 customers found this review helpful)

 
5.0

WELL MADE TOP QUALITY AAA+++++++++++

By RJ

from WASH DC

Verified Buyer

Comments about 1/2" ProPress Copper Coupling w/ Stop:

SUPER FAST SHIPPING BY PEX SUPPLY. PRODUCT ARRIVED QUICKLY , WORKED WELL AND WAS ABLE TO FINISH PROJECT ON TIME. THANKS PEX SUPPLY.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 3/4" ProPress Copper Coupling w/ Stop

    Q:

    what is operating temp
    Asked on 5/15/2014 by john from ecfs bronx ny 10471

    1 answer

    • CUSTOMER CARE

      A:

      The minimum operation temperature is 0 degrees F. The maximum temperature is 250 degrees F.

      Answered on 5/19/2014 by SupplyHouse Staff from NY
  • 3/4" ProPress Copper Coupling w/ Stop

    Q:

    i haven't used this product before, just the traditional type. is this the type that has the solder built in and does one have to sand and flux all contact surfaces as usual?
    Asked on 5/29/2011 by elmo from oxford, ct

    1 answer

    • CUSTOMER CARE

      A:

      This is the Viega Press system; there is not solder or flux. You would need to use the Viega press tool to make a fitting.

      Answered on 6/1/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?