1" ProPress Copper Coupling - No Stop (Lead Free) Zoom

1" ProPress Copper Coupling - No Stop (Lead Free)

SKU:78182

Brand: Viega

Viega
Qty Price
$7.25
/ each
$69.50 / box (10 units x $6.95)
In Stock! Ships in 24-48 Hours
(32 Available)
0

Resources

Specs

Size: 1"
Material: Copper
Application: Plumbing
Connection Type: ProPress

Description for Viega 78182

Viega ProPress copper fittings meet the requirements of California Lead Law AB1953, VT193 and conform to NSF-61, Annex G. NSF-61, Annex G, is the weighted average lead content evaluation procedure that regulates the weighted average lead content of a product to 0.25%. Copper fittings are manufactured from tube compliant with ASTM B88 containing a min. of 99.9% copper therefore they are not required to be evaluated to NSF-61 Annex G, AB 1953 or ACT 193.

1" ProPress Copper Coupling - No Stop (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Viega3/4" Propress Copper Coupling C x C - No Stop
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Does what it should

By kn

from New Jersey

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Propress Copper Coupling C x C - No Stop:

        No problem with the Propress products.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers