3/4 Propress Ball Valve, Zero Lead (Metal Handle) Zoom

3/4 Propress Ball Valve, Zero Lead (Metal Handle)

SKU:79100

Brand: Viega

Viega
79100 has been discontinued.
Direct Replacement:
SKU: 79925
Brand: Viega
0

Resources

Specs

Size: 3/4"
Features: Zero Lead

Description for Viega 79100

Features:

  • Zero Lead Bronze
  • Full Port
  • Lockable Metal Handle
  • Smart Connect feature

3/4 Propress Ball Valve, Zero Lead (Metal Handle)

REVIEW SNAPSHOT®

by PowerReviews
Viega1/2" Propress Ball Valve, Zero Lead (Metal Handle)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great Product

By Chief39

from Fairfield CT

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Viega 1/2" Propress Ball Valve, Zero Lead (Metal Handle):

        Propress valves are great and easy and fast to install and quality seems as good or better than similar products.Price is pretty good shipping was slow, ok if you are not i a rush.

        • Was this a gift?:
        • No
         
        5.0

        well made and easy to work with

        By Knucklehead

        from whippany<nj

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Viega 1/2" Propress Ball Valve, Zero Lead (Metal Handle):

              Easy to install and saves alot of time

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 3 Answers
              Displaying questions 1-3
              • 1/2" Propress Ball Valve, Zero Lead (Metal Handle)

                Q:

                Will this work with aquapex by wirsbro?
                Asked on 12/23/2014 by JR

                1 answer

                • CUSTOMER CARE

                  A:

                  yes

                  Answered on 12/24/2014 by Supplyhouse Staff from New York
              • 1/2" Propress Ball Valve, Zero Lead (Metal Handle)

                Q:

                Benefits of ss vs brass/bronze stem
                Asked on 5/31/2014 by LC

                1 answer

                • CUSTOMER CARE

                  A:

                  The stainless steel version ball valve meets the new lead free requirements and may be used in potable water applications.

                  Answered on 6/3/2014 by SupplyHouse Staff from NY
              • Q:

                Will the 2" propress work well in - 30 deg fluid??
                Asked on 2/25/2014 by Lee

                1 answer

                • CUSTOMER CARE

                  A:

                  No, the listed minimum operating temperature is 0 degrees F.

                  Answered on 3/18/2014 by PexSupplyStaff from New York
              Displaying questions 1-3

              Do you have a question about this product?