3/4" Press x 1/2" Male Bronze Adapter (Lead Free) Zoom

3/4" Press x 1/2" Male Bronze Adapter (Lead Free)

SKU:79225

Brand: Viega

Viega
Qty Price
$4.75
/ each
$45.50 / box (10 units x $4.55)
In Stock! Ships in 24-48 Hours
(85 Available)
0

Resources

Specs

Size: 3/4" x 1/2"
Features: Zero Lead
Material: Bronze
Thread Type: Male
Connection Type: Press x Male

Description for Viega 79225

Zero Lead Propress Male Adapter

3/4" Press x 1/2" Male Bronze Adapter (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Viega3/4" C x 1" M NPT Bronze Adapter
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 2 customers found this review helpful)

 
5.0

Excellent product!!

By Hoot

from Manchester,VT

Verified Buyer

Comments about 3/4" C x 1" M NPT Bronze Adapter:

Propress is a huge time saver - make the switch!!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" C x 3/8" M NPT Bronze Adapter

    Q:

    Can the 1/2 C accept 1/2 PEX tubing? Or is there a 3/8 MIP to 1/2 PEX fitting to adapt a water filter?
    Asked on 2/18/2012 by Jim from Oran, MO

    1 answer

    • CUSTOMER CARE

      A:

      This fitting is designed for copper using the ProPress tool. We do not sell any 3/8" MIP x 1/2" PEX fittings.

      Answered on 3/1/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?