3/4" Press X 3/4" Female Propress Adapter, Zero Lead Zoom

3/4" Press X 3/4" Female Propress Adapter, Zero Lead

SKU:79315

Brand: Viega

Viega
Qty Price
$4.59
/ each
$43.90 / box (10 units x $4.39)
In Stock! Ships in 24-48 Hours
(273 Available)
0

Resources

Specs

Size: 3/4"
Features: Zero Lead
Application: Plumbing
Thread Type: Female
Connection Type: Press x Female

Description for Viega 79315

Zero Lead Propress Female Adapter

3/4" Press X 3/4" Female Propress Adapter, Zero Lead

REVIEW SNAPSHOT®

by PowerReviews
Viega3/4" Press X 3/4" Female Propress Adapter, Zero Lead
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

What's to rate great producct

By tomtheplumber

from Ohio

Verified Buyer

Comments about 1/2" Propress x 3/4" Female Propress Adapter, Zero Lead:

copper is cool

 
5.0

1/2" C X 3/4" F Propress Female Adapter, Zero Lead

By Spartacus

from PA

Verified Buyer

Comments about 1/2" Propress x 3/4" Female Propress Adapter, Zero Lead:

Makes installing water heaters so much faster, Highly recommended.

 
5.0

propress is the way to go !

By Spartacus

from PA

Verified Buyer

Comments about 3/4" Press X 3/4" Female Propress Adapter, Zero Lead:

Saves time with any job............

 
5.0

Huge time saver.

By Chris the HVAC Guy

from Howell, NJ

Verified Reviewer

Comments about 3/4" Press X 3/4" Female Propress Adapter, Zero Lead:

I just started using Milwaukee M12 Force Logic tool and propress fittings because I have a customer that needs a fire watch any time an open flame is used. I can't believe it took me this long to jump on board with pro press. The time savings are well worth the extra cost of the fittings.

These 3/4" brass females are commonly used on residential water heaters. Use teflon tape on the male threads on the heater and tighten these adaptors on before inception the copper pipes.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers