Bronze 1/2" PEX Press x 3/4" M NPT Adapter w/ Attached Sleeve Zoom

Bronze 1/2" PEX Press x 3/4" M NPT Adapter w/ Attached Sleeve

SKU:80526

Brand: Viega

Viega
80526 has been discontinued.
Direct Replacement:
SKU: 90526
Brand: Viega

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2" x 3/4"
PEX Size: 1/2"
Thread Size: 3/4"
Thread Type: Male
Material: Bronze
Application: Heating
Warranty: 10-Year Limited Warranty

Description for Viega 80526

Use male adapters to make a PEX Press connection between ViegaPEX or FostaPEX tubing and a female NPT thread.

Bronze 1/2" PEX Press x 3/4" M NPT Adapter w/ Attached Sleeve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons