3/4" PEX Press x 3/4" F NPT Adapter w/ Attached Sleeve Zoom

3/4" PEX Press x 3/4" F NPT Adapter w/ Attached Sleeve


Brand: Viega

81540 has been discontinued.
Direct Replacement:
SKU: 91540
Brand: Viega

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 3/4" x 3/4"
PEX Size: 3/4"
Thread Size: 3/4"
Thread Type: Female
Material: Bronze
Max Temp (F): 200°F
Application: Heating
Max Pressure (PSI): 200
Standards Met: ASTM F1960
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX
Warranty: 50 Year Limited

Description for Viega 81540

Use female adapters to press connect PEX tubing to MNPT threaded pipe.

The Viega PureFlow PEX Press Fitting now has added features and benefits. An attached sleeve and color-coded tool locator ring is now included for even easier installation on the job site. In addition, these fittings are tested for use in potable water applications, radiant systems and residential fire sprinkler systems.*

PureFlow Bronze PEX Press fittings are the ultimate PEX fitting solution for contractors and builders nationwide. The bronze material is more corrosion-resistant than copper or brass and has provided millions of durable connections nationwide


  • Improved Installation Time
  • Appropriate Components Available on Job Site
  • Professional Appearance
  • Color-Coded Tool Locator Rings Coordinate with Existing PEX Press Tool Handle Colors
  • Specially Designed Fittings for Residential Fire Sprinkler Applications*

*Only For Use with UL Listed ViegaPEX Ultra Black Tubing

NOTE: Image depicts Viega 61540

3/4" PEX Press x 3/4" F NPT Adapter w/ Attached Sleeve

Q&A: Ask the Questions, share answers